Shop All Tape Measures
This Product is Discontinued
Crescent Lufkin
Tape Measure, 100ft.SAE/Metric, Manual (Discontinued)
Mfr # FE100-02
Zoro # G403456821
This Product is Discontinued
Key Features
- Graduations 1 mm Bottom, 1/8 in Top
- Standout Not Rated
- Rewind Type Manual
- Case Color Orange
- Blade Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Lufkin
- MFR # FE100-02
- Zoro # G403456821
- UPC # 037103335548
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 100 ft |
Blade Width | 1/2 in |
Case Length | 11 1/2 in |
Case Height | 10 1/4 in |
Case Depth | 2 in |
Blade Length - SAE | 100 ft |
Blade Length - Metric | 30 m |
Description
Tape Measure, Case Material Stainless Steel, System of Measurement Metric/SAE, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 30 m, Blade Length - SAE 100 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Double-Sided, Case Color Orange, Case Length 11 1/2 in, Lock Type Nonlocking, Graduation Units Centimeters, Feet, Inches, Meters, Millimeters, Numeric Marks Feet, Inches, Meters, Millimeters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.