Shop All Rulers and Straight Edges
Crescent Lufkin
Lufkin 6494389 6 ft. x .62 In. 2-Way Wood Folding Rule
Mfr # 6494389
Zoro # G203922519
product price: $33.05
/ea
$33.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Lufkin
- MFR # 6494389
- Zoro # G203922519
- UPC # 37103265562
- Country of Origin Mexico
- Category Rulers and Straight Edges
Description
Features
- For measuring left to right, right to left.
- Marked both sides.
- Graduated in feet, inches and 1/16ths on both sides and both edges.
- Flat inside markings lie close to the work.
- Size - 6 ft. x .62 in.
- Dimension - 16.94 x 14.02 x 8.7 in.
- Item weight - .3 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 3/4 Cut L (13580)
- PROTO Metric Plain Hex Key, 3 mm Tip Size, 6 in Long, 3 in Short (J46512)
- KLEIN TOOLS Pro Impact Power Bits, Assorted 4-Pack (32795)
- CHICAGO PNEUMATIC 0.401" Hex Pistol Air Hammer 3000 bpm (CP7111H)
- CRESCENT LUFKIN Rule Tape 1X25 W/6'Tape (L625KR)
- CRESCENT LUFKIN X46N 6 Ft. x 0.63 in. Wood Folding Rule (LU386919)
- CRESCENT LUFKIN 5/8" X 6' Red End® Engineer's Scale Wood Rule (1066DN)
- CRESCENT LUFKIN Rule 6'Wood Fold In (066FN)
- CRESCENT LUFKIN Rule Tape 1/4X6' Pee Wee (W616)
- CRESCENT LUFKIN Rule Mason Fold 6' (636LLN)
- MITUTOYO Knife Edge Stra Edge 6In. (528-103)
- Crescent Lufkin Measuring and Layout Tools