Shop All Tape Measures
Crescent Lufkin
1/4" x 2m/6' Executive® Thinline Yellow Clad Pocket SAE/Metric Tape Measure
Mfr # W606ME
Zoro # G0582499
original price:
$25.75
14% off
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Engineers Tape Measures
- Graduations Centimeters, Millimeters, Inches
- Blade Coating Yellow Clad
- Rewind Type Power
- Blade Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent Lufkin
- MFR # W606ME
- Zoro # G0582499
- UPC # 037103458520
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Length | 6 ft. |
Blade Width | 1/4" |
Details
Tape Measure Product Grouping | Engineers Tape Measures |
Graduations | Centimeters, Millimeters, Inches |
Blade Coating | Yellow Clad |
Rewind Type | Power |
Blade Color | Yellow |
Measurement Type | SAE/Metric |
Belt Clip | |
Item | Executve 1/4X2M-6Ft |
Case Material | ABS |
Case Color | Chrome |
Series | Executive® |
Graduation Marks | Centimeters, Millimeters, Inches |
Description
The Crescent Lufkin W606ME 6 ft. Engineers Tape Measures is a high-quality measuring tape that is easy to use and will provide you with accurate measurements. With a 1/4" blade width, this tape measure has a 6 ft. length which makes it ideal for long measurements. This yellow clad tape measure has graduations in centimeters, millimeters and inches on the top side and SAE/metric graduations on the bottom side. It features an ABS case with chrome color, power rewind mechanism and yellow blade coating for protection against rusting or corrosion. The Crescent Lufkin 6 ft. Engineers Tape Measure is designed to help you make accurate measurements every time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Straight Cutting Offset Aviation Snips (48-22-4532)
- DRILLCO 1/2, TWO FL DBL END END-MIL 1/2 SHK 5400A (54A132B)
- MOODY TOOL Threaded Spring Tool Kit, Light, 8Pc (55-1857)
- SATA Long Nose Locking Pliers 6in (ST71301ST)
- CRESCENT LUFKIN 1/2" x 100' Pro Series Ny-Clad® Steel Tape Measure (PS1806N)
- CRESCENT LUFKIN 1/2" x 25' Atlas® Chrome Clad® Oil Gauging Tape (C1290SF590N)
- CRESCENT LUFKIN 1/2" x 12' Mezurall® Chrome Case Yellow Clad Power Return Tape Measure (W9212)
- CRESCENT LUFKIN 3/8" x 100' Anchor® Chrome Clad® Tape Measure (C21616THBLKN)
- CRESCENT LUFKIN 100 ft Tape Measure, 3/4 in Blade (PSFE100)
- CRESCENT LUFKIN 1/2" x 200' Engineer's Fiberglass Tape Measure (FE200D)
- KESON 100 ft Tape Measure, 3/8 in Blade (NR18-100)
- Crescent Lufkin Measuring and Layout Tools