Shop All Rulers and Straight Edges
Crescent Lufkin
5/8" x 2m Red End® SAE/Metric Wood Rule
Mfr # 062CMEN
Zoro # G1953618
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 6 ft.
- Material Wood
- Size 6 ft. L x 5/8" W
- Graduations mm, cm, Meter Markings On Metric Side
- Width (In.) 5/8"
Product Information
- Brand Crescent Lufkin
- MFR # 062CMEN
- Zoro # G1953618
- UPC # 37103265586
- Country of Origin Mexico
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 ft. |
Size | 6 ft. L x 5/8" W |
Width (In.) | 5/8" |
Details
Description
Wood rule,6'/2m,english/metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Aviation Snip, Right, 10 in, Forged steel (DWHT14674)
- KLEIN TOOLS Wire Pulling Grip 3/4" to 1" (KPS075SEN)
- MAKITA Hammer Grease, 1 oz. (A-90582)
- H & H INDUSTRIAL PRODUCTS 1 X 5/16 X 1/2 X 2-1/2 45 Degree HSS Single Angle Chamfer Cutter (2006-0385)
- CRESCENT LUFKIN Rule Folding 6Ftx5/8In Wood (TX46N)
- CRESCENT LUFKIN Lufkin 6494389 6 ft. x .62 In. 2-Way Wood Folding Rule (6494389)
- CRESCENT LUFKIN 5/8" x 6' Red End® Flat Reading Wood Rule (066FN)
- CRESCENT LUFKIN Rule Tape 1/2X3 Meter (W9210ME)
- CRESCENT LUFKIN RULE OPEN REEL 1/2""X100' (L1706N)
- CRESCENT LUFKIN Rule Folding 4Ftx5/8In Wood (TT524N)
- STARRETT Steel Straight Edge, 1 Bevel, 48 In (385-48)
- Crescent Lufkin Rulers and Straight Edges