Shop All Tape Measures
Crescent Lufkin
3/8" x 50' Anchor® Chrome Clad® Engineer's Tape Measure
Mfr # C213DN
Zoro # G0582578
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Engineers Tape Measures
- Graduations Inches
- Blade Color Chrome with Black Markings
- Measurement Type SAE
- Case Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Lufkin
- MFR # C213DN
- Zoro # G0582578
- UPC # 037103451552
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Width | 3/8" |
Blade Length | 50 ft. |
Details
Tape Measure Product Grouping | Engineers Tape Measures |
Graduations | Inches |
Blade Color | Chrome with Black Markings |
Measurement Type | SAE |
Case Material | Steel |
Item | Tape Engr Long Anchor 3/8 |
Blade Material | Chrome |
Belt Clip | No |
Blade Coating | Chrome Clad |
Case Color | Brown |
Series | Atlas® Chrome Clad® |
Graduation Marks | Inches |
Description
The Crescent Lufkin C213DN 50 ft. Engineers Tape Measures is a high-quality tool that you will find useful for various projects. The tape measure has a chrome blade with black markings, making it easy to read the measurements. With an overall length of 50 ft and 3/8" blade width, this tape measure is ideal for various applications. The SAE graduations are in inches and the tape measure comes with a case made of steel. It also has a chrome blade coating and brown case color. This Crescent Lufkin Tape Measure is the perfect tool for measuring different lengths and surfaces around your home or workplace
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Digital Caliper, 0-6 In, Oil Resistant (2ZA60)
- STAHLWILLE TOOLS Double ended ring Wrench Size 21 x 23 mm L.315 mm (41042123)
- PROTO 1/4", 3/8" Drive Socket Set Metric, SAE 65 Pieces 4 mm to 17 mm, 5/32 in to 13/16 in , Full Polish (J47065)
- WILLIAMS Williams Roll Bar, 16" (C-715)
- CRESCENT LUFKIN 3/8" x 100' Anchor® Chrome Clad® Tape Measure (C21616THBLKN)
- CRESCENT LUFKIN 100 ft Tape Measure, 3/4 in Blade (PSFE100)
- CRESCENT LUFKIN 3/8" x 15m/50' Banner® SAE/Metric Yellow Clad Dual Sided Tape Measure (HW223ME)
- CRESCENT LUFKIN 1/2" x 25' Atlas® Chrome Clad® Oil Gauging Tape (C1290SF590N)
- CRESCENT LUFKIN 1/2" x 50' Linear Fiberglass Tape Measure (T703)
- CRESCENT LUFKIN Lufkin W616 6 Ft. x 0.25 in. Tape Rule Yellow (6553986)
- STANLEY 100 ft Tape Measure, 1/2 in Blade (34-790)
- Crescent Lufkin Tape Measures