Shop All Tape Measures
This Product is Discontinued
Crescent Lufkin
300 ft Tape Measure, 3/4 in Blade (Discontinued)
Mfr # PSFE300
Zoro # G3080804
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/8 in and 1/10, 1/100 ft
- Blade Color White, Yellow
- Features Double-Sided
- Case Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Lufkin
- MFR # PSFE300
- Zoro # G3080804
- UPC # 037103224804
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Width | 3/4 in |
Blade Length | 300 ft |
Blade Length - SAE | 300 ft |
Case Length | 17 1/2 in |
Case Depth | 13 in |
Case Height | 2 3/4 in |
Description
Long Tape Measure, Features Double-Sided, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE/Engineers Scale, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Ring End, Blade Length - Metric Not Applicable, Blade Length - SAE 300 ft, Blade Material Fiberglass, Blade Width 3/4 in, Blade Return Type Manual, Blade Type Double-Sided, Case Color Black, Orange, Case Length 17 1/2 in, Lock Type Nonlocking, Graduation Units Feet, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.