Shop All Tape Measures
Crescent Lufkin
16 ft Tape Measure, 3/4 in Blade
Mfr # L616CME
Zoro # G2971141
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 16ths Top Edge, MM Bottom
- Measurement Type SAE/Metric
- Features Self-Centering
- Stud Markings Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Lufkin
- MFR # L616CME
- Zoro # G2971141
- UPC # 037103241092
- Country of Origin Unknown
- Category Tape Measures
Dimensions
Blade Width | 3/4 in |
Blade Length | 16 ft |
Details
Tape Measure Product Grouping | Tape Measure |
Graduations | 16ths Top Edge, MM Bottom |
Measurement Type | SAE/Metric |
Features | Self-Centering |
Stud Markings | Yes |
Rewind Type | Automatic |
Blade Material | Steel |
Case Material | ABS Plastic |
Blade Color | Yellow |
Item | Tape Measure |
Graduation Type | in /ft/mm |
Lock Type | Toggle |
Belt Clip | Yes |
Case Type | Closed |
Blade Coating | Mylar(R) Polyester |
Standout | Not Rated |
Tip Style | 2-Rivet Hook |
Case Color | Orange |
Series | Legacy |
Graduation Marks | 16ths Top Edge, MM Bottom |
Description
Tape Measure, Features Self-Centering, Case Material ABS Plastic, Tip Style 2-Rivet Hook, Blade Material Steel, Blade Width 3/4 in, Case Color Orange, Lock Type Toggle, Case Type Closed, Belt Clip Yes, Blade Coating Mylar(R) Polyester, Blade Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Mechanical Pencil, Olive Barrel Color (OD13)
- EMPIRE LEVEL 24" I-Beam Level (540-24)
- KRAFT TOOL Mag SE Mini Bull Float/Darby, 48 (CC818)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 7/16" (1214RCS)
- CRESCENT LUFKIN 1/2" x 30m/100' Fiberglass SAE/Metric Dual Sided Tape Measure (FM030CME)
- CRESCENT LUFKIN 1/2" x 12' Mezurall® Chrome Clad® A6 Tape Measure (C9212X)
- CRESCENT LUFKIN 1" x 25' 700 Series Magnetic Yellow Clad Tape Measure (L725MAG)
- CRESCENT LUFKIN 3/8" x 100' Banner® Yellow Clad Tape Measure (HW226)
- CRESCENT LUFKIN 1/2" x 30m/100' Fiberglass SAE/Metric Dual Sided Engineer's Tape Measure (FM030DM)
- CRESCENT LUFKIN 1/4" x 100' Derrick Chrome Clad® Tape Measure (C2276DN)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-300)
- Crescent Lufkin Tape Measures