Shop All Tape Measures
Crescent Lufkin
16 ft Tape Measure, 3/4 in Blade
Mfr # 2335ME
Zoro # G2988404
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations Bottom Side MM, Top Side in Ft/In to 16ths
- Features 3 in Base for Inside Measurements
- Stud Markings Yes
- Blade Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Lufkin
- MFR # 2335ME
- Zoro # G2988404
- Country of Origin Unknown
- Category Tape Measures
Dimensions
Blade Width | 3/4 in |
Blade Length | 16 ft |
Details
Tape Measure Product Grouping | Tape Measure |
Graduations | Bottom Side MM, Top Side in Ft/In to 16ths |
Features | 3 in Base for Inside Measurements |
Stud Markings | Yes |
Blade Color | Yellow |
Blade Material | Steel |
Case Color | Chrome |
Measurement Type | SAE/Metric |
Rewind Type | Automatic |
Case Material | Metal |
Blade Coating | Abrasive-resistant |
Lock Type | Toggle |
Standout | 7 ft |
Graduation Type | in /ft/mm/cm |
Tip Style | 4-Rivet Hook |
Belt Clip | Yes |
Case Type | Closed |
Item | Tape Measure |
Series | P2000 |
Graduation Marks | Bottom Side MM, Top Side in Ft/In to 16ths |
Description
Tape Measure, Features 3 in Base for Inside Measurements, Case Material Metal, Tip Style 4-Rivet Hook, Blade Material Steel, Blade Width 3/4 in, Case Color Chrome, Lock Type Toggle, Case Type Closed, Belt Clip Yes, Blade Coating Abrasive-resistant, Blade Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Torque Wrench Head, 1/2 Inch Dr, Fixed Square Dr, SAE (QJSD16A)
- BONDHUS Prohold Hex Bit 2In 5/32In (43209)
- MORSE Hole Cutter, Metal, Saw Diameter 11/16 in. (CTD11)
- LENOX Lenox NEO-Type® Carbon Band Saw Coil, 100' Long, 0.5"W, 14 TPI, .025" Thick (4048NEC12127)
- CRESCENT LUFKIN 1/2" x 100m/328' SAE/Metric Dual Sided Tape Measure (FM100CME)
- CRESCENT LUFKIN 1/2" x 30m/100' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1296SMEF59N)
- CRESCENT LUFKIN 1" x 25' Quikread® Power Return Yellow Clad Tape Measure (PQR1425N)
- CRESCENT LUFKIN TAPE MEASURE LS 3/4""X12' (L912)
- CRESCENT LUFKIN 1/4" x 100' Derrick Chrome Clad® Tape Measure (C2276DN)
- CRESCENT LUFKIN 3/8" x 50' Speedwinder® Yellow Clad Long Steel Tape Measure (HYT50)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTRS10200H)
- Crescent Lufkin Tape Measures