Shop All Tape Measures
Crescent Lufkin
1/4" x 8' Executive® Thinline Yellow Clad Pocket Tape Measure
Mfr # W608
Zoro # G0928297
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16 in Thereafter, 1/32 in First Foot
- Blade Length 8 ft
- Blade Color Yellow
- Case Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Lufkin
- MFR # W608
- Zoro # G0928297
- UPC # 37103458568
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Length | 8 ft |
Blade Width | 1/4 in |
Details
Tape Measure Product Grouping | Tape Measure |
Graduations | 1/16 in Thereafter, 1/32 in First Foot |
Blade Color | Yellow |
Case Color | Chrome |
Graduation Type | in/ft |
Blade Material | Steel |
Item | Pocket Tape,1/4"X8 ft,Chrome |
Case Material | Hi-Viz ABS Plastic |
Stud Markings | Yes |
Case Type | Closed |
Rewind Type | Automatic |
Belt Clip | No |
Series | Executive® |
Graduation Marks | 1/16 in Thereafter, 1/32 in First Foot |
Description
If you are looking for a pocket tape, the Crescent Lufkin W608 is the perfect choice. It is designed to measure in both inches and feet. The tape has 16ths graduations thereafter, with inch measurements up to 32nds per foot. This pocket tape features a yellow blade with black markings and an automatic rewind system. The case is made of hi-viz ABS plastic, while the blade is made of steel. The chrome case ensures that your measurements are accurate at all times. With its easy read display and comfortable grip, this 8 ft pocket tape will become your go-to tool for measuring lengths quickly and accurately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 10 mm (614820 10)
- MILWAUKEE TOOL Lockback Pocket Knife (48-22-1940)
- VEGA Pozidriv 2 Power Bit x 3-1/2 (190Z2A)
- CLEVELAND Combined Drill/Countersink, #8 Size, Plain (C46270)
- CRESCENT LUFKIN 1/4" x 6' Pee Wee® Yellow Clad Pocket Tape Measure (W616)
- CRESCENT LUFKIN 1/4" x 6' Executive® Thinline Yellow Clad Pocket Tape Measure (W606)
- CRESCENT LUFKIN 1/2" x 150' Fiberglass Tape Measure (FE150)
- CRESCENT LUFKIN 13mm x 50m Fiberglass Tape Measure (FM050CM)
- CRESCENT LUFKIN Tape Measure, 1/2" x 3 Meter/10 ft (P2210MEXN)
- CRESCENT LUFKIN 1/2" x 50' Fiberglass Tape Measure (FE050)
- CRESCENT LUFKIN 1/2" x 30m/100' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1296SMEF59N)
- Crescent Lufkin Tape Measures