Shop All Tape Measures
Crescent Lufkin
1/4" x 30m/100' Derrick SAE/Metric Dual Sided Chrome Clad® Engineer's Tape Measure
Mfr # CD2730DMMN
Zoro # G0886457
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Belt Clip No
- Blade Material Chrome
- Blade Coating Chrome Clad
- Blade Length 30m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Lufkin
- MFR # CD2730DMMN
- Zoro # G0886457
- UPC # 037103063700
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Length | 30m |
Blade Width | 1/2" |
Details
Tape Measure Product Grouping | Tape Measures |
Item | Tape 30M Derrick Ch Cd27 |
Belt Clip | No |
Blade Material | Chrome |
Blade Coating | Chrome Clad |
Series | Chrome Clad® |
Description
Tape 30M Derrick Ch Cd27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7/64 (44007)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T40, 1", PK5 (40L599)
- POSI LOCK Cage (21653)
- OSG Spiral Flute Tap, Bottoming, 3 (1413308)
- CRESCENT LUFKIN 1/2" x 12' P2000 Series Chrome Case Yellow Clad A7 Blade Power Return Tape Measure (P2212XN)
- CRESCENT LUFKIN 1/2" x 50' Atlas® Chrome Clad®/Nubian® Double Duty D1 Blade Oil Gauging Tape for Bob 590 (CN1293SF590N)
- CRESCENT LUFKIN 3/8" x 100' Anchor® Chrome Clad® Tape Measure (C21616THBLKN)
- CRESCENT LUFKIN 3/8" x 50' Steel Construction Long Tape (ST50-07)
- CRESCENT LUFKIN 1.18 in. x 25 ft. Shockforce Night Eye Dual Sided Tape Measure (LU389833)
- CRESCENT LUFKIN 3/8" x 15m/50' Banner® SAE/Metric Yellow Clad Dual Sided Tape Measure (HW223ME)
- KESON 200 ft Tape Measures, 3/8 in Blade (NR10-200)
- Crescent Lufkin Measuring and Layout Tools