Shop All Tape Measures
Crescent Lufkin
1/2" x 8' Mezurall® Chrome Case Yellow Clad Power Return Tape Measure
Mfr # W928
Zoro # G4560949
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Blade Width 1/2"
- Blade Coating Yellow Clad
- Belt Clip Yes
- Blade Length 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Lufkin
- MFR # W928
- Zoro # G4560949
- UPC # 037103458728
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Width | 1/2" |
Blade Length | 8 ft. |
Details
Tape Measure Product Grouping | Tape Measures |
Blade Coating | Yellow Clad |
Belt Clip | Yes |
Item | Tape,Short Mezurall 1/2Inx8Ft |
Blade Color | Yellow |
Case Color | Chrome |
Series | Mezurall® |
Description
Tape,Short Mezurall 1/2Inx8Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 13/16" 21MM 1887 (C26106)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 1.00mm (C74001)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #35 (C23399)
- GOLDBLATT Pro Stainless Steel U-Notch Trowel 1/2 in. x 1/2 in. x 1/2 in. (G02385)
- CRESCENT LUFKIN 6 ft. L X 0.5 in. W Mini Hi-Viz Key Chain Tape Measure (CS8506)
- CRESCENT LUFKIN Tape Cmmnd Cntrl 25Ftx1-3/16In (L1025C-02/L025C)
- CRESCENT LUFKIN 1/2" x 12' Mezurall® Chrome Clad® A6 Tape Measure (C9212X)
- CRESCENT LUFKIN L625N Power Tape 1X25 Orange Case (L625-02)
- CRESCENT LUFKIN 1/2" x 200' Fiberglass Tape Measure (FE200)
- CRESCENT LUFKIN 3/8" x 100' Banner® Engineer's Yellow Clad Tape Measure (HW226D)
- STANLEY STANLEY 12FT CONTROL LOCK TAPE (STHT37242)
- Crescent Lufkin Measuring and Layout Tools