Shop All Tape Measures
Crescent Lufkin
1/2" x 50m/164' Fiberglass SAE/Metric Dual Sided Tape Measure
Mfr # FM050CME
Zoro # G4277996
original price:
$37.99
4% off
new price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1 cm, 1/8 in
- Tip Style Nonmagnetic Single Hook
- Blade Coating None
- Case Color Black, Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Lufkin
- MFR # FM050CME
- Zoro # G4277996
- UPC # 037103224149
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Length | 50 m, 165 ft |
Blade Width | 1/2 in |
Case Length | 14 3/4 in |
Blade Length - Metric | 50 m |
Case Depth | 9 in |
Case Height | 1 3/8 in |
Description
Long Tape Measure, Features Double-Sided, Case Material ABS Plastic with Rubber Grip, System of Measurement Metric, Graduation Marks 1 cm, 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 50 m, Blade Length - SAE Not Applicable, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Double-Sided, Case Color Black, Orange, Case Length 14 3/4 in, Lock Type Nonlocking, Graduation Units Centimeters, Meters, Millimeters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAN AMERICAN Bit, Insert, Phillips 480-2X, 5/16 (28-202X)
- GEARWRENCH 1/4" Drive Mechanics Tool Set SAE/Metric 51 Pieces 3/16" to 9/16", 4mm to 15mm , Chorme (80301)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill 8.5 (95002422)
- DRILL AMERICA #60 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 11/16" (DWDN60)
- CRESCENT LUFKIN 1/2" x 60m/200' Fiberglass SAE/Metric Dual Sided Tape Measure (FM060CME)
- CRESCENT LUFKIN 1/2" x 200' Pro Series Ny-Clad® Steel Tape Measure (PS1808N)
- CRESCENT LUFKIN 3/8" x 100' Speedwinder® Yellow Clad Long Steel Tape Measure (HYT100)
- CRESCENT LUFKIN 6 ft. L X 0.5 in. W Mini Hi-Viz Key Chain Tape Measure (CS8506)
- CRESCENT LUFKIN 3/8" x 15m/50' Banner® SAE/Metric Yellow Clad Dual Sided Tape Measure (HW223ME)
- CRESCENT LUFKIN 1/2" x 3m/10' Mezurall® Chrome Case SAE/Metric Yellow Clad Power Return Tape Measure (W9210ME)
- CRESCENT LUFKIN 1/2" x 12' Mezurall® Chrome Case Yellow Clad Power Return Tape Measure (W9212)
- Crescent Lufkin Measuring and Layout Tools