Shop All Tape Measures
Crescent Lufkin
1/2" x 300' Fiberglass Tape Measure
Mfr # FE300
Zoro # G3311682
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/8 in
- Measurement Type SAE
- Graduation Type in /ft
- Features 3:1 Rewind, 2-Material Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Lufkin
- MFR # FE300
- Zoro # G3311682
- UPC # 037103224118
- Country of Origin Mexico
- Category Tape Measures
Dimensions
Blade Length | 300 ft |
Blade Width | 1/2 in |
Details
Tape Measure Product Grouping | Tape Measure |
Graduations | 1/8 in |
Measurement Type | SAE |
Graduation Type | in /ft |
Features | 3:1 Rewind, 2-Material Grip |
Standout | Not Rated |
Lock Type | No Lock |
Blade Coating | None |
Tip Style | Folding Hook |
Case Type | Open |
Stud Markings | No |
Blade Material | Fiberglass |
Case Material | ABS with Rubber Grip |
Item | Long Tape Measure |
Blade Color | Yellow |
Rewind Type | Manual |
Belt Clip | No |
Case Color | Black/High Visibility Orange |
Series | Hi-Viz® |
Graduation Marks | 1/8 in |
Description
Long Tape Measure, Features 2-Material Grip, 3:1 Rewind, Case Material ABS Plastic with Rubber Grip, Tip Style Folding Hook, Blade Material Fiberglass, Blade Width 1/2 in, Case Color Black, High Visibility Orange, Lock Type No Lock, Case Type Open, Belt Clip No, Blade Coating None, Blade Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, I Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50838)
- VEGA Impactech Square 10 Pc Set (P150RCS10)
- KLEIN TOOLS Insulated Square Screwdriver #2 Round (662-7-INS)
- BON TOOL Bon 11-296 Repl Handle For Tamper And Hod (11-296)
- CRESCENT LUFKIN 1/2" x 75' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1295SF590N)
- CRESCENT LUFKIN 1/2" x 100' Pro Series Ny-Clad® Steel Tape Measure (PS1806N)
- CRESCENT LUFKIN 1/2" x 30m/100' Fiberglass SAE/Metric Dual Sided Engineer's Tape Measure (FM030DM)
- CRESCENT LUFKIN Lufkin X46N 6 Ft. x 0.63 in. Wood Folding Rule (6494439)
- CRESCENT LUFKIN Tape Measure, 1/2" x 3 Meter/10 ft (P2210MEXN)
- CRESCENT LUFKIN 100 ft Tape Measure, 3/4 in Blade (PSFE100)
- US TAPE 10 ft Tape Measures, 1/2 in Blade (56705)
- Crescent Lufkin Measuring and Layout Tools