Shop All Tape Measures
Crescent Lufkin
1" x 8m/26' 700 Series Magnetic SAE/Metric Yellow Clad Tape Measure
Mfr # L748MAG
Zoro # G3192397
product price: $14.39
/ea
Sold in multiples of 8 for $115.12
$115.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Case Material ABS
- Blade Length 8m
- Blade Color Yellow with Black and Red Markings
- Blade Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Lufkin
- MFR # L748MAG
- Zoro # G3192397
- UPC # 037103214522
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 8m |
Blade Width | 1" |
Details
Tape Measure Product Grouping | Tape Measures |
Item | Tape 1X26/8M700 Seriesm |
Case Material | ABS |
Blade Color | Yellow with Black and Red Markings |
Case Color | Orange |
Blade Coating | Yellow Clad |
Measurement Type | SAE/Metric |
Series | 700 |
Description
Tape 1X26/8M700 Seriesm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/16 Hex Driver Bit, 1 Long 48 Bits by X1 Tools (X1E-CON-BIT-HEX-1875x48)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (317)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792746)
- VESSEL WOOD-COMPO Screwdriver No.300 +2x100 (300P2100)
- CRESCENT LUFKIN 100 ft Tape Measure, 3/4 in Blade (PSFE100)
- CRESCENT LUFKIN 6MM X 2M Executive Diameter Pocket Tape (W606PM)
- CRESCENT LUFKIN Tape Measure, 1/2" x 3 Meter/10 ft (P2210MEXN)
- CRESCENT LUFKIN Tape Cmmnd Cntrl 25Ftx1-3/16In (L1025C-02/L025C)
- CRESCENT LUFKIN 13mm x 30m Fiberglass Tape Measure (FM030CM)
- CRESCENT LUFKIN 1" x 25' 700 Series Magnetic Yellow Clad Tape Measure (L725MAG)
- STANLEY STANLEY 30FT CONTROL LOCK TAPE (STHT37245)
- Crescent Lufkin Tape Measures