Shop All Folding & Pocket Knives
Crescent
Knife, Pocket 3.25In, Black, D Point
Mfr # CMHTHTB
Zoro # G912485565
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CMHTHTB
- Zoro # G912485565
- UPC # 037103275097
- Country of Origin China
- Category Folding & Pocket Knives
Details
Item | Knife,Pocket 3.25In,Black,D Point |
Description
Knife,Pocket 3.25In,Black,D Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 120 Volt Armature (16-70-0300)
- TECHNIKS Tapping Collet, 0.318 in. Shank, #2 (31/12-4079)
- WESTWARD Nonsparking Sledge, 5 lb., 34-1/2 In, Fiber (23X844)
- ALLWAY MP 212 Carb Scraper (CBS25)
- MILWAUKEE TOOL FASTBACK Folding Knife (48-22-1520)
- GERBER Fixed Blade Knife, 4 in Overall L (31-004011)
- KERSHAW Folding Knife, SpeedSafe, 2.4" Blade (1620ST)
- KERSHAW Folding Knife, Black, Plain Blade, 3-3/8" (1670OLBLK)
- DAVIS INSTRUMENTS Deluxe Rigging Knife (1551)
- VICTORINOX SWISS ARMY Tinker Knife (1.4603-033-X1)
- GARDENCARE 95 in Saw Folding Steel Handle (GA595001)
- Crescent Folding & Pocket Knives