Shop All Truck Boxes
Crescent Jobox
White StorAll™ 9" Tall Heavy-Duty Steel Drawer Storage 12"W x 9"H x 48"L - 5" Deep Drawer
Mfr # 661980
Zoro # G2635026
product price: $895.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$895.99
Free 30-Day Returns
Key Features
- Width 12 in
- Color White
- Finish Powder-Coated
- Depth 48 in
- Capacity 650 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Jobox
- MFR # 661980
- Zoro # G2635026
- UPC # 043419916203
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12 in |
Depth | 48 in |
Height | 9 in |
Overall Width | 12 in |
Overall Depth | 48 in |
Overall Height | 9 in |
Drawer Depth | 5 in |
Drawer Width | 12 in |
Description
Truck or Van Door Storage Tray, Width 12 In., Material Steel, 20 Gauge, Number of Drawers 1, Height 9 In., Depth 48 In., Number of Dividers 7, 0 Rollers, White, Powder Coat Finish, Locking System Locking Hinge, Capacity 25 lb., Includes Mounting Hardware, Attaches To Floor van or truck, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Battery Terminal Flag, 3/0 ga., Purple, Pos (4330P)
- LIPPERT GROUND CONTROL 3.0 WIRELESS TOUCH SCREEN REMOTE & CHARGER (INCLUDED WI (358601)
- QUICKCABLE SB Connector, Lockout (126206-001)
- STAR ASIA Ratcheting Heat Shrink Terminal Crimper (11955)
- CRESCENT JOBOX 18" x 18" Underbed Mounting Brackets (228000)
- CRESCENT JOBOX Aluminum Single Lid Fullsize Super Deep Crossover Truck Box (PAC1585000)
- CRESCENT JOBOX Black Steel Underbed Box 30" x 18" x 18" (791982)
- CRESCENT JOBOX White StorAll™ 13" Tall Heavy-Duty Steel Drawer Storage 36"W x 13"H x 48"L - 9" Deep Drawer (667980)
- CRESCENT JOBOX White StorAll™ 9" Tall Heavy-Duty Steel Drawer Storage 24"W x 9"H x 48"L - 5" Deep Drawer (662980)
- CRESCENT JOBOX 72" Aluminum Topside Truck Box (572000)
- BOLT LOCK (CLAMSHELL)90-14 CHRYSLER/DODGE/JEEP VEHICLES TOOL BOX LATCH RETRO FIT (7022699)
- Crescent Jobox Truck Boxes