Shop All Safety Cabinets
Crescent Jobox
Safety Cabinet, 60 gal. Cap., 66-23/32" H
Mfr # 1-758640
Zoro # G2142343
product price: $1,325.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,325.99
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Width 46 5/16 in
- Depth 27 7/8 in
- Height 66 23/32 in
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Jobox
- MFR # 1-758640
- Zoro # G2142343
- UPC # 043419957091
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 46 5/16 in |
Depth | 27 7/8 in |
Height | 66 23/32 in |
Door Opening Height | 53 1/4 in |
Door Opening Width | 42 3/4 in |
Exterior Dimensions (WxDxH) - Flammables | 46 1/2 in x 28 in x 66 3/4 in |
Exterior Height | 66 3/4 in |
Exterior Depth | 28 in |
Exterior Width | 46 1/2 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 46 1/2 in x 28 in x 66 3/4 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard with Legs, Capacity 60 gal, Height 66 23/32 in, Width 46 5/16 in, Depth 27 7/8 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Authorized Personnel Only 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99966 (FD-2-C-16-99966)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A2, PR (22-7513B/11XXL)
- HEXARMOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11-27001-02)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MUG-03-M)
- CRESCENT JOBOX Safety Cabinet, 30 gal. Cap., 45-23/32" H (1-753640)
- JAMCO Flammable Safety Cabinet, 28 Gal., Yellow (FS28YP)
- CONDOR Flammable Liquid Safety Cabinet, 45 gal. (45AE88)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18", H (891302)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 65 in (YPI77X)
- CONDOR Aerosol Cabinet, Bench Top, 12 gal, Manual (491M59)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 60 gal. (1060M-50)
- Crescent Jobox Safety Storage