Shop All Safety Cabinets
Crescent Jobox
Safety Cabinet, 45 gal. Cap., 66-23/32" H
Mfr # 1-756640
Zoro # G2142413
product price: $1,391.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$1,391.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 45 gal
- Width 46 5/16 in
- Depth 20 25/32 in
- Height 66 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Jobox
- MFR # 1-756640
- Zoro # G2142413
- UPC # 043419957077
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 46 5/16 in |
Depth | 20 25/32 in |
Height | 66 23/32 in |
Door Opening Height | 53 1/4 in |
Door Opening Width | 42 3/4 in |
Exterior Depth | 24 in |
Exterior Width | 46 1/2 in |
Exterior Height | 66 3/4 in |
Exterior Dimensions (WxDxH) - Flammables | 46 1/2 in x 24 in x 66 3/4 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 46 1/2 in x 24 in x 66 3/4 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard with Legs, Capacity 45 gal, Height 66 23/32 in, Width 46 5/16 in, Depth 20 25/32 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (33-B115)
- EAGLE MFG 2 gal Blue Galvanized Steel Type I Safety Can Kerosene (UI20SB)
- NEWSTRIPE Stencil, Large Fedreral Arrow Kit, 1/8" (10004361)
- MASTER LOCK Lockout Station, 10 Locks, Keyed Diff (1483BP410ES)
- CRESCENT JOBOX Safety Cabinet, 30 gal. Cap., 45-23/32" H (1-753640)
- JAMCO Flammable Safety Cabinet, 60 gal., Yellow (BA60YP)
- GLOBAL INDUSTRIAL Flammable Cabinet, Self Close Double Door, 30 Gallon, 43Wx18Dx44H (316094)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Yellow (894520)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 4 gal (1904X)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU11YP)
- JAMCO Pesticide Safety Cabinet, Self Close, 6 gal., 22"H, Green (FK06)
- Crescent Jobox Safety Cabinets