Shop All Safety Cabinets
Crescent Jobox
Safety Cabinet, 30 gal. Cap., 45-23/32" H
Mfr # 1-753640
Zoro # G2142386
product price: $881.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$881.99
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Width 46 5/16 in
- Depth 20 25/32 in
- Height 45 23/32 in
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Jobox
- MFR # 1-753640
- Zoro # G2142386
- UPC # 043419957053
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 46 5/16 in |
Depth | 20 25/32 in |
Height | 45 23/32 in |
Door Opening Width | 42 3/4 in |
Door Opening Height | 32 1/4 in |
Exterior Depth | 21 in |
Exterior Height | 45 3/4 in |
Exterior Width | 46 1/2 in |
Exterior Dimensions (WxDxH) - Flammables | 46 1/2 in x 21 in x 45 3/4 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 46 1/2 in x 21 in x 45 3/4 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard with Legs, Capacity 30 gal, Height 45 23/32 in, Width 46 5/16 in, Depth 20 25/32 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Silver Steel Flexible Spout (FD25)
- NMC Gasoline 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL134PR)
- KINCO Kinco Grain Cowhide Driver Gloves (98-L)
- SAFEWAZE PRO 100' Vertical Lifeline (FS700-100)
- DURHAM MFG Safety Cabinet, Manual Close, 16 gal., Yellow (1016M-50)
- JAMCO Corrosive Safety Cabinet, 34in.Wx65in.H (CL60BP)
- GLOBAL INDUSTRIAL Flammable Cabinet, Manual Close Double Door, 44 Gallon, 34Wx18Dx65H (298672)
- JAMCO Corrosive Safety Cabinet, 45gal., 18in.D (CL45BP)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI47X)
- DURHAM MFG Safety Cabinet, Manual Close, 90 gal., Yellow, Legs (1090ML-50)
- CONDOR Flammable Liquid Safety Cabinet, 12 gal. (45AE87)
- Crescent Jobox Safety Cabinets