Shop All Tool Storage Accessories
Crescent Jobox
Replacement Shelf for Rolling Work Benches for Models 677 & 678
Mfr # 608990
Zoro # G6166553
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 5/16 in
- Depth 22 13/16 in
- Material Steel
- Features Replacement Shelf
- Accessory Type Replacement Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Jobox
- MFR # 608990
- Zoro # G6166553
- UPC # 043419911284
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Width | 15 5/16 in |
Depth | 22 13/16 in |
Overall Depth | 22 13/16 in |
Overall Width | 15 5/16 in |
Overall WxD | 15 5/16 in x 22 13/16 in |
Overall Fixed Height | 1 in |
Description
Replacement Shelf, Shelf Type Workbench Shelf, Assembly Fully Assembled, Color White, For Use With Rolling Work Benches for Models 677 & 678, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware No, Metal Material Gauge 18 ga, Mount Type Roller Guides, Number of Knockouts 0, Number of Outlets 0, Overall Depth 22 13/16 in, Overall Fixed Height 1 in, Overall Load Capacity 75 lb, Overall Width 15 5/16 in, Top Material Steel, Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Folding Utility Knife, ABS, 6-1/4" Spring Release, 6-1/4" L (D-BKPH)
- PFERD 6" Three Square File - Second Cut (11098)
- DRILL AMERICA 1-41/64" HSS 5MT Taper Shank Drill Bit (DWDTS1-41/64)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4530CLR-200)
- CRESCENT JOBOX Removable Tray for 636990 (628990)
- CRESCENT JOBOX Plastic Drawer Divider (1410980)
- CRESCENT JOBOX 28-3/16 in Steel Removable Tray for 1-656990 (627990)
- CRESCENT JOBOX Removable Tray for 637990 & 638990 (626990)
- CRESCENT JOBOX Removable Tray for 635990 (620990)
- DYNAMIC 3 Piece SAE Magnetic Socket Organizer Set (D029100)
- HOLEMAKER TECHNOLOGY HMT Versadrive STAKIT Small InsertFoam, 8 spaces (SETFM-VSD-08)
- Crescent Jobox Tool Storage Accessories