Shop All Jobsite Boxes
Crescent Jobox
Piano-Style Jobsite Box, Brown, 60.3 cu ft, 74" W x 31" D x 51" H
Mfr # 2-689990-01
Zoro # G4280115
product price: $1,918.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$1,918.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Brown
- Depth 31 in
- Height 51 in
- Jobsite Box Product Grouping Jobsite Piano Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Jobox
- MFR # 2-689990-01
- Zoro # G4280115
- UPC # 043419957619
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 74 in |
Depth | 31 in |
Height | 51 in |
Nominal Outside Height | 51 in |
Overall Height | 51 in |
Nominal Outside Depth | 31 in |
Overall Width | 74 in |
Padlock Shackle Max. Dia. | 3/8 in |
Nominal Outside Width | 74 in |
Overall Height with Lid Open | 81 1/2 in |
Maximum Padlock Shackle Diameter | 3/8 in |
Overall Depth | 31 in |
Description
Piano-Style Jobsite Box, Body Finish Matte, Body Gauge 16 ga, Color Brown, Compatible Caster Manufacturer Model No. 1-321990, Features Site-Vault(TM) security system; 4-way EZ-Loader skid bolsters and slip-resistant textured powder, Handle Type Recessed, Includes Casters No, Jobsite Storage Type Piano-Style Jobsite Box, Lid Style Piano, Locking System Padlockable, Material Steel, Maximum Padlock Shackle Diameter 3/8 in, Number of Shelves 2, Overall Depth 31 in, Overall Height 51 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (MVJNR 16-3D)
- WESTWARD 1/4 in Drive Impact Socket 9/32 in Size 6 pt Deep Depth, Black Oxide (4LXY2)
- KO-KEN Socket 10mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-10)
- DORIAN Knurl Wheel, SW4, STR, 1 In OD, 20 TPI (SW4S-20-HSB-CP)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 48.9 cu ft, 60" W x 31" D x 51" H (2-682990-01)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 39.1 cu ft, 48" W x 31" D x 51" H (2-681990-01)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 8-Drawers, 58.7 cu ft, 60" W x 30-1/4" D x 60-3/4" H (1-679990)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 30 in W x 20 in D x 19-3/4 in H (2-651990)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 49 in W x 26-7/8 in D x 40-5/8 in H (677990)
- CRESCENT JOBOX Chest-Style Jobsite Box, Brown, 48 in W x 30 in D x 27 in H (2DL-656990)
- WESTWARD WESTWARD Jobsite Box, Blue, 3.3 cu ft, 31" W x 18" D x 13" H (499N12)
- Crescent Jobox Jobsite Boxes