Shop All Jobsite Boxes
Crescent Jobox
Piano-Style Jobsite Box, Brown, 60 in W x 31 in D x 39 in H
Mfr # 2-688990-01
Zoro # G4281944
product price: $1,475.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,475.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Brown
- Width 60 in
- Depth 31 in
- Height 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Jobox
- MFR # 2-688990-01
- Zoro # G4281944
- UPC # 043419957633
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 60 in |
Depth | 31 in |
Height | 39 in |
Nominal Outside Width | 60 in |
Padlock Shackle Max. Dia. | 3/8 in |
Overall Width | 60 in |
Nominal Outside Depth | 31 in |
Nominal Outside Height | 39 in |
Overall Height | 39 in |
Overall Depth | 31 in |
Maximum Padlock Shackle Diameter | 3/8 in |
Overall Height with Lid Open | 69 3/8 in |
Description
The Crescent JOBOX 2-688990-01 Piano-Style Jobsite Box is the perfect solution for your storage needs. It has a secure site vault system that will keep your tools safe and sound. With its 4-way EZ-Loader skid bolsters, you can easily slide this box into position. The slip resistant textured powder coating offers excellent grip while moving around heavy loads. The textured exterior makes it easy to clean and maintain the box's appearance after years of use. You can also attach casters to the bottom of this jobsite box so you can move it with ease. The Crescent JOBox is a durable tool storage solution that is built to last and sure to meet all your needs on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Absolute Digital Caliper, 0" to 6" (500-196-30CAL)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JC1416RF)
- VESSEL BALL GRIP Screwdriver No.220 +1x150 (220P1150)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 3 1/4 In (W-12)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 48 in W x 31 in D x 57 in H (2D-681990)
- CRESCENT JOBOX Drop-Front Piano Box, Brown, 48.9 cu ft, 60" W x 31" D x 51" H (2-683990-01)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 60.3 cu ft, 74" W x 31" D x 51" H (2-689990-01)
- CRESCENT JOBOX 48" Site-Vaultâ„¢ Heavy Duty Chests with Drawer (2D-656990)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 60 in W x 30-1/4 in D x 60-3/4 in H (1-698990)
- CRESCENT JOBOX Drop-Front Jobsite Box, Brown, 60 in W x 31 in D x 45 in H (1-657990)
- KNAACK Model 1000 MONSTER BOX Piano-Style Jobsite Box, Tan, 66" W x 30" D x 54-1/2" H (1000)
- Crescent Jobox Jobsite Boxes