Shop All Jobsite Boxes
Crescent Jobox
Piano-Style Jobsite Box, Brown, 48 in W x 31 in D x 57 in H
Mfr # 2D-681990
Zoro # G700720717
product price: $2,664.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,664.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Brown
- Depth 31 in
- Height 57 in
- Jobsite Box Product Grouping Jobsite Piano Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Jobox
- MFR # 2D-681990
- Zoro # G700720717
- UPC # 043419957954
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 48 in |
Depth | 31 in |
Height | 57 in |
Overall Height | 57 in |
Overall Width | 31 in |
Overall Depth | 48 in |
Details
Item | Piano-Style Jobsite Box |
Material | Steel |
Color | Brown |
Jobsite Box Product Grouping | Jobsite Piano Box |
Features | Lift-N-Stow(TM) Bottom Shelf, Site-Vault(TM) Security System |
Number of Shelves | 2 |
Locking System | Padlockable |
Body Finish | Matte |
Series | Site-Vault(TM) |
Load Capacity per Drawer | 500 lb |
Jobsite Storage Type | Piano-Style Jobsite Box |
Total Storage Capacity | 44.45 cu ft |
Body Gauge | 16 ga |
Total Load Capacity | 1,500 lb |
Description
When you need to carry your tools around, the Crescent JOBOX 2D-681990 is a great option. This 57 in. piano-style jobsite box will hold all your tools and accessories in one place. The box features a lift-n-stow bottom shelf that allows you to keep your tools close at hand. It also has a Site Vault security system which keeps the contents of the box safe from theft and tampering. The steel construction provides durability and reliability, while its brown color means it will look good on any jobsite. With 44.45 cu ft of storage space, this piano style jobsite box can accommodate even large items like power drills or heavy duty saws without causing damage to them or other contents inside the toolbox. If you want to take all your equipment with you when working on a job site, then make sure to bring along this Crescent JOBOX 2D-681990 Jobsite Box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, SAE, 13 pcs. (54DG28)
- BVA Gear Puller Hydraulic 50 Ton 3Jaw, HGPT50 (HGPT50)
- DRILL AMERICA 41/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F41/64)
- WESTWARD 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (1XJZ3)
- CRESCENT JOBOX 60" Site-Vaultâ„¢ Heavy-Duty Piano Boxes with Drawer (2D-682990)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 60 in W x 31 in D x 39 in H (2-688990-01)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 30 in W x 20 in D x 19-3/4 in H (2-651990)
- CRESCENT JOBOX Welder's Box, Brown, 30 in W x 16 in D x 12 in H (650990D)
- CRESCENT JOBOX Drop-Front Jobsite Box, Brown, 60 in W x 31 in D x 45 in H (1-657990)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 74 in W x 35 in D x 64 in H (2-685990-01)
- CRESCENT JOBOX Mesh Cabinet, Brown, 65 in W x 33 in D x 55 in H (1-400990)
- Crescent Jobox Jobsite Boxes