Shop All Jobsite Boxes
Crescent Jobox
Mesh Cabinet, Brown, 65 in W x 33 in D x 55 in H
Mfr # 1-400990
Zoro # G0944494
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$2,109.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Brown
- Depth 33 in
- Height 55 in
- Jobsite Box Product Grouping Jobsite Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent Jobox
- MFR # 1-400990
- Zoro # G0944494
- UPC # 043419956490
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 65 in |
Depth | 33 in |
Height | 55 in |
Details
Item | Mesh Cabinet |
Material | Steel |
Color | Brown |
Jobsite Box Product Grouping | Jobsite Cabinet |
Features | Convenient fit through doorways with high visibility storage |
Tool Storage Type Included | Jobsite Box |
Description
The Crescent JOBOX 1-400990 65" Mesh Tool Storage Cabinet provides a place to store your tools. It is perfect for organizing and keeping your hand tools secure in one convenient location. This storage cabinet has two sections and comes with a jobsite box. The Crescent JOBOX 1-400990 65" Mesh Tool Storage Cabinet is the ideal solution for storing your tools in an organized manner.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Arbor, 1/2-20lh (6L106)
- WILLIAMS 1/2" Dr, 8mm Size, Metric Williams Hex Bit Socket, 6 Pts (35294)
- PFERD 8" File Set 531-WRU - (5 Machinist files in pouch) (16078)
- STAHLWILLE TOOLS Double ended ring Wrench Size 21 x 23 mm L.315 mm (41042123)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 48 in W x 24 in D x 30-3/4 in H (2-654990)
- CRESCENT JOBOX 60" Site-Vaultâ„¢ Heavy-Duty Piano Boxes with Drawer (2D-682990)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 8-Drawers, 58.7 cu ft, 60" W x 30-1/4" D x 60-3/4" H (1-679990)
- CRESCENT JOBOX Welder's Box, Brown, 30 in W x 16 in D x 12 in H (650990D)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 48 in W x 31 in D x 57 in H (2D-681990)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 60 in W x 24 in D x 30-3/4 in H (2-655990)
- KNAACK Model 1020 MONSTER BOX Jobsite Cabinet, Tan, 66" W x 30" D x 54-1/2" H (1020)
- Crescent Jobox Jobsite Boxes