Shop All Jobsite Boxes
Crescent Jobox
Piano-Style Jobsite Box, Brown, 48.9 cu ft, 60" W x 31" D x 51" H
Mfr # 2-682990-01
Zoro # G4282407
product price: $1,594.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,594.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Brown
- Depth 31 in
- Height 51 in
- Jobsite Box Product Grouping Jobsite Piano Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Jobox
- MFR # 2-682990-01
- Zoro # G4282407
- UPC # 043419957602
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 60 in |
Depth | 31 in |
Height | 51 in |
Overall Width | 60 in |
Padlock Shackle Max. Dia. | 3/8 in |
Overall Height | 51 in |
Nominal Outside Width | 60 in |
Nominal Outside Height | 51 in |
Nominal Outside Depth | 31 in |
Maximum Padlock Shackle Diameter | 3/8 in |
Overall Depth | 31 in |
Overall Height with Lid Open | 81 1/2 in |
Description
When you need to keep your tools safe and secure, the Crescent JOBOX 2-682990-01 Jobsite Piano Box is a great choice. Featuring a site vault security system, this piano style jobsite box will protect your tools from theft. The 4-way EZ Loader skid bolsters make it easy to load and unload the box onto a truck or trailer. The textured powder coat finish ensures that the toolbox will remain slip resistant even when wet. With 48.9 cu ft of storage capacity, there is plenty of room for all your tools in this steel jobsite box. When you are looking for an onsite storage solution, check out the Crescent JOBOX 2-682990-01 Jobsite Piano Box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANSKY SHARPENERS "The Mini" Knife Sharpener (LANLCKEY)
- SLICE Precision Blade, Safety, White, PK4 (10536)
- GREENLEE Fishing Line, 5200 Ft, 240 Lb Cap (431)
- WESTWARD Ratcheting Wrench Set, Pieces 8 (1LCD6)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 39.1 cu ft, 48" W x 31" D x 51" H (2-681990-01)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 60.3 cu ft, 74" W x 31" D x 51" H (2-689990-01)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 62 in W x 30 in D x 63 in H (692990)
- CRESCENT JOBOX Chest-Style Jobsite Box, Brown, 48 in W x 30 in D x 27 in H (2DL-656990)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 60 in W x 31 in D x 39 in H (2-688990-01)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 60 in W x 24 in D x 30-3/4 in H (2-655990)
- VESTIL Portable Tool Box, Aluminum, 49" W x 26" D x 28" H, Added Fork Pockets (APTS-2448-F)
- Crescent Jobox Jobsite Boxes