Crescent Jobox

Jobsite Piano Box, Brown, 60" W x 30" D x 50" H (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Jobsite Boxes

Key Features

  • Material Steel
  • Color Brown
  • Width 60"
  • Depth 30"
  • Height 50"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 60"
Depth 30"
Height 50"
Nominal Outside Width 60"
Nominal Outside Height 50"
Padlock Shackle Max. Dia. 3/8"
Nominal Outside Depth 30"

Description

Jobsite Piano Box, Color Brown, Features Gas Spring Guards, Forklift Access, Handle Type Recessed, Locking System Padlock Enclosure, Material Steel, Number of Doors 0, Number of Shelves 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products