Shop All Transfer Tanks
Crescent Jobox
36 Gallon White Vertical Fuel-N-Tool™ Ready Steel Liquid Transfer Tank for Trucks
Mfr # 486000
Zoro # G3325305
product price: $425.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$425.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 19 in
- Capacity 37 gal
- Color White
- For Use With Compact Trucks
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Jobox
- MFR # 486000
- Zoro # G3325305
- Country of Origin United States
- Category Transfer Tanks
Dimensions
Overall Height | 19 in |
Overall Width | 9 in |
Overall Depth | 9 in |
Dimension C | 9 in |
Dimension A | 59 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Transfer Tank |
Capacity | 37 gal |
Color | White |
For Use With | Compact Trucks |
Material | Steel |
Shape | Rectangle |
Includes | Lockable Filler Cap and Coupler, Heavy-Duty Brackets |
Mounting Style | Bolts To Truck Bed |
Standards | DOT Compliant |
Finish | Powder-Coated |
Features | 2 in NPT Reinforced Bungs, Built-In Lifting Rings, Drain Plug, Heavy-Duty Brackets, Lockable Filler Cap and Coupler, Safety Fill Capacity allows Space for the contents to Expand in Warm Weather, Interior Baffles |
Tank Capacity | 36 gal |
Thickness | 14 ga |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Type | Compact Trucks |
Mount Type | Bolt |
Description
Transfer Tank, Material Steel, Rectangle, Overall Width 9 in, Overall Depth 9 in, Overall Height 19 in, Capacity 37 gal, White, Mounting Style Bolts To Truck Bed, Standards DOT Compliant, For Use With Compact Trucks, Includes Lockable Filler Cap and Coupler, Heavy-Duty Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8852MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 8 In (PT760-10)
- 3M Hook-and-Loop Disc Backup Pad, 3D, PK5 (02700)
- DISCO Door Hinge Pins 17/64" Pin Dia 2 3/4" Long (1292PK)
- CRESCENT JOBOX 74 Gallon L-Shaped Tank with Removable Chest Aluminum Fuel-N-Tool™ Combo Tank With Chest (433000)
- CRESCENT JOBOX 100 Gallon White L-Shaped Fuel-N-Tool™ Ready Steel Liquid Transfer Tank for 4-Door Trucks (498000)
- CRESCENT JOBOX 50 Gallon Square Aluminum Liquid Transfer Tank for Trucks (439000)
- CRESCENT JOBOX 100 Gallon White L-Shaped Steel Liquid Transfer Tank for Trucks (480000)
- CRESCENT JOBOX 50 Gallon White Square Steel Liquid Transfer Tank for Trucks (485000)
- CRESCENT JOBOX 100 Gallon L-Shaped Aluminum Liquid Transfer Tank for Trucks (437000)
- BETTER BUILT ALUMINUM TRANSFER TANK 75 GALLON L TANK (SHORT) (37024158)
- Crescent Jobox Transfer Tanks