Crescent Jobox

JOBOX 18" Tall Aluminum Underbed Box 48" x 18" x 18" (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Truck Boxes

Key Features

  • Width 18"
  • Color Silver
  • Body Material Aluminum
  • Finish Clearcoat
  • Capacity 9 cu. ft.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 18"
Height 18"
Length 48"
Overall Height 18 in
Overall Width 48 in
Overall Depth 18 in

Description

Underbody Truck Box, Silver, Single Drop-Down Door, Overall Width 48 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 9 cu ft, 0.1 in Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Rotating T-Handle, Includes Mounting Bracket Kit Sold Separate, Body Material Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products