Shop All Truck Boxes
This Product is Discontinued
Crescent Jobox
Innerside Truck Box, White, 14-3/8" W (Discontinued)
Mfr # JSN1435980
Zoro # G7234059
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Body Material Steel
- Lid Type Non-Adjustable
- Gauge 16
- Locking System Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Jobox
- MFR # JSN1435980
- Zoro # G7234059
- UPC # 043419955653
- Country of Origin Unknown
- Category Truck Boxes
Dimensions
Overall Width | 86 in |
Overall Height | 12 3/8 in |
Overall Depth | 14-3/8 in |
Details
Color | White |
Body Material | Steel |
Lid Type | Non-Adjustable |
Gauge | 16 |
Locking System | Keyed |
Features | Full-Length Lid Bolster, ArmorBrite(TM) White Powder Paint Finish, Self Aligning Latch Hoops, Bulb-Shaped Automotive Weather Stripping, Heavy-Duty Gas Springs for Self-Rising Lid, Dual Rotary Locking System, Ratcheting Action Pulls Lid Tight to Resist Prying and Pulling |
Weather Resistant | Yes |
Cover Material | Steel |
Lid Style | Single |
Mounting Style | Bolt-on |
Storage Capacity | 11.5 cu. ft. |
Lid Hinge | Yes |
Item | Innerside Truck Box |
Latch Mechanism | Push Button |
Description
Innerside Truck Box, White, Single, Overall Width 86 in, Overall Depth 14-3/8 in, Overall Height 12 3/8 in, Storage Capacity 11.5 cu. ft., 16 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Push Button, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.