Shop All Jobsite Boxes
Crescent Jobox
Drop-Front Piano Box, Brown, 48.9 cu ft, 60" W x 31" D x 51" H
Mfr # 2-683990-01
Zoro # G4278164
product price: $2,074.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,074.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Brown
- Depth 31 in
- Height 51 in
- Jobsite Box Product Grouping Jobsite Piano Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Jobox
- MFR # 2-683990-01
- Zoro # G4278164
- UPC # 043419957640
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 60 in |
Depth | 31 in |
Height | 51 in |
Overall Height | 51 in |
Nominal Outside Width | 60 in |
Nominal Outside Height | 51 in |
Padlock Shackle Max. Dia. | 3/8 in |
Nominal Outside Depth | 31 in |
Overall Width | 60 in |
Overall Depth | 31 in |
Maximum Padlock Shackle Diameter | 3/8 in |
Overall Height with Lid Open | 82 1/8 in |
Description
Piano-Style Jobsite Box, Body Finish Matte, Body Gauge 16 ga, Color Brown, Compatible Caster Manufacturer Model No. 1-321990, Features Site-Vault(TM) security system; 4-way EZ-Loader skid bolsters and slip-resistant textured powder, Handle Type Recessed, Includes Casters No, Jobsite Storage Type Piano-Style Jobsite Box, Lid Style Piano, Locking System Padlockable, Material Steel, Maximum Padlock Shackle Diameter 3/8 in, Number of Shelves 2, Overall Depth 31 in, Overall Height 51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Coupling, 5/8 Iw Cable Repair (91047)
- MAYHEW PUNCH PIN METRIC 6 PC SET (MY62080)
- ASTRO PNEUMATIC NANO RATCHET 1/2" DR IN 3/8" BODY (AO91210)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Yellow Fiberglass Handle, 12 lb. Head (SLY-12-36)
- CRESCENT JOBOX Drop-Front Piano Box, Brown, 60.3 cu ft, 74" W x 31" D x 51" H (2-684990-01)
- CRESCENT JOBOX Drop-Front Jobsite Box, Brown, 60 in W x 31 in D x 45 in H (1-657990)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 74 in W x 35 in D x 64 in H (2-685990-01)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 42 in W x 20 in D x 27-1/2 in H (2-653990)
- CRESCENT JOBOX Welder's Box, Brown, 30 in W x 16 in D x 12 in H (650990D)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 30 in W x 20 in D x 19-3/4 in H (2-651990)
- WESTWARD WESTWARD Jobsite Box Cabinet, Blue, 48.3 cu ft, 60" W x 28" D x 61" H (499N09)
- Crescent Jobox Jobsite Boxes