Shop All Truck Boxes
Crescent Jobox
Aluminum Single Lid Fullsize Crossover Truck Box
Mfr # PAC1580000
Zoro # G3084986
original price:
$731.99
19% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$589.99
Free 30-Day Returns
Key Features
- Width 20-7/8"
- Color Silver
- Body Material Aluminum
- Finish Clearcoat
- Capacity 9.2 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent Jobox
- MFR # PAC1580000
- Zoro # G3084986
- UPC # 043419925366
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20-7/8" |
Height | 14-1/4" |
Length | 71" |
Overall Height | 14 1/4 in |
Overall Width | 71 in |
Overall Depth | 20 7/8 in |
Description
The Crescent PAC1580000 JOBOX Aluminum Single Lid Fullsize Crossover Truck Box is the perfect solution for carrying your tools around. With a capacity of 9.2 cu ft, this crossover truck box has enough space to hold all your tools. The single lid makes it easy to access the box contents, while its diamond tread aluminum cover provides extra durability and protection against corrosion. The silver color of the truck box gives it a sleek look that will complement any vehicle's design. It also features a clearcoat finish that helps protect against scratches and dents. You will want to own this Crescent PAC1580000 JOBOX Aluminum Single Lid Fullsize Crossover Truck Box because of its stylish design and durable build quality.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pin, Drawbar Clevis Spring, 5 pack 4.5" x4.5" x2" (A-311920)
- C.E. SMITH Formed 5-Hole Tie Plate (2000340)
- TECHNIDOT Fitting, DOT, PTC, Male Elbow, Rigid, 1/2" x 1/2" Male NPT (DOT69-0808)
- BALDWIN FILTERS Oil Filter, Spin-On, (B99-SS)
- CRESCENT JOBOX Aluminum Single Lid Fullsize Deep Crossover Truck Box (PAC1582000)
- CRESCENT JOBOX Black Aluminum Single Lid Fullsize Crossover Truck Box (PAC1580002)
- CRESCENT JOBOX Black Steel Underbed Box 30" x 18" x 18" (791982)
- CRESCENT JOBOX Black Steel Underbed Box 48"x 24" x 24" (7948242)
- CRESCENT JOBOX 24" x 24" Underbed Mounting Brackets (229000)
- CRESCENT JOBOX White StorAllâ„¢ 9" Tall Heavy-Duty Steel Drawer Storage 24"W x 9"H x 48"L - 5" Deep Drawer (662980)
- WESTIN Brute Contractor TopSider Tool Box (80-TBS200-48-BD-BT)
- Crescent Jobox Truck Bed & Tailgate Accessories