Shop All Jobsite Boxes
Crescent Jobox
Chest-Style Jobsite Box, Brown, 48 in W x 30 in D x 27 in H
Mfr # 2DL-656990
Zoro # G700720809
product price: $1,928.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,928.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Brown
- Width 48 in
- Depth 30 in
- Height 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Jobox
- MFR # 2DL-656990
- Zoro # G700720809
- UPC # 043419957930
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 27 in |
Overall Width | 30 in |
Overall Height | 27 in |
Overall Depth | 48 in |
Details
Item | Chest-Style Jobsite Box |
Material | Steel |
Color | Brown |
Jobsite Box Product Grouping | Jobsite Chest |
Features | Ergonomic Lifting Handles, Site-Vault(TM) Security System |
Locking System | Padlockable |
Handle Type | Recessed Side |
Series | Site-Vault(TM) |
Jobsite Storage Type | Chest-Style Jobsite Box |
Load Capacity per Drawer | 500 lb |
Total Load Capacity | 500 lb |
Total Storage Capacity | 20 cu ft |
Compatible Caster Manufacturer Model No. | 1-320993 |
Includes Casters | No |
Body Finish | Matte |
Body Gauge | 16 ga |
Description
Chest-Style Jobsite Box, Body Finish Matte, Body Gauge 16 ga, Color Brown, Compatible Caster Manufacturer Model No. 1-320993, Features Ergonomic Lifting Handles, Site-Vault(TM) Security System, Handle Type Recessed Side, Includes Casters No, Jobsite Storage Type Chest-Style Jobsite Box, Load Capacity per Drawer 500 lb, Locking System Padlockable, Material Steel, Overall Depth 48 in, Overall Height 27 in, Overall Width 30 in, Series Site-Vault(TM), Total Load Capacity 500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Ball End Mill, Single End, 3/8", Carbide (53902)
- BONDHUS Metric L-Shape Ball Hex Key, 3.5 mm Tip Size (15758)
- MILWAUKEE TOOL SHOCKWAVE Impact ECX 1 Insert Bits (25PK) (48-32-4141)
- RAPTOR Replacement Locating Pins, SS (RWP-8-32MO)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 48.9 cu ft, 60" W x 31" D x 51" H (2-682990-01)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 60 in W x 30-1/4 in D x 60-3/4 in H (1-698990)
- CRESCENT JOBOX Mesh Cabinet, Brown, 65 in W x 33 in D x 55 in H (1-400990)
- CRESCENT JOBOX Jobsite Field Office, Brown, 63 in W x 33 in D x 80 in H (1-510990)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 36 in W x 20 in D x 27-1/2 in H (2-652990)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 48 in W x 31 in D x 57 in H (2D-681990)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 60 in W x 24 in D x 30-3/4 in H (2-655990)
- Crescent Jobox Jobsite Boxes