Shop All Truck Boxes
Crescent Jobox
Black Steel Underbed Box 48" x 18" x 18"
Mfr # 793982
Zoro # G100720706
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gloss Black
- Body Material Steel
- Finish Powder-Coated
- Lid Type Non-Adjustable
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Jobox
- MFR # 793982
- Zoro # G100720706
- UPC # 043419954717
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 18 in |
Overall Height | 18 in |
Overall Width | 48 in |
Description
Underbody Truck Box, Gloss Black, Single Drop-Down Door, Overall Width 48 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 9 cu ft, 14 ga Gauge, Locking System Keyed, Latch Mechanism 3-Point, Rotating T-Handle, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable, Features Quick Release Keyway Connectors, Lid Hinge Yes, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL BALLS All Balls Bearing Kit 25-1003 (25-1003)
- MAXXIMA Undercarriage Light, Rectangular, Clear (M84421-E)
- ILC Replacement for ONAN 191-1949-07 STARTER (191-1949-07 STARTER)
- AGS Marine Wheel Bearing Grease, Tub, 16 oz (WBG-16M)
- CRESCENT JOBOX 4 Drawer Long Stacked Heavy-Duty Aluminum Drawer Storage - 12"W x 24"H x 50"L (1409980)
- CRESCENT JOBOX White StorAll™ 9" Tall Heavy-Duty Steel Drawer Storage 48"W x 9"H x 48"L - 5" Deep Drawer (664980)
- CRESCENT JOBOX Steel Single Lid Fullsize Deep Crossover Truck Box (PSC1456000)
- CRESCENT JOBOX 2 Drawer Long Floor Heavy-Duty Aluminum Drawer Storage 24"W x 6"H x 50"L (1402980)
- CRESCENT JOBOX Aluminum Single Lid Fullsize Super Deep Crossover Truck Box (PAC1585000)
- CRESCENT JOBOX Steel Gull Wing Fullsize Crossover Truck Box (PSC1460000)
- WEATHER GUARD Lo-Side Box, Steel, Gloss Black (165-5-04)
- Crescent Jobox Truck Boxes