Shop All Truck Boxes
Crescent Jobox
Black Aluminum Single Lid Fullsize Crossover Truck Box
Mfr # PAC1580002
Zoro # G2806203
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Not eligible for select promotions
$745.99
Free 30-Day Returns
Key Features
- Width 20-7/8"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 9.2 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent Jobox
- MFR # PAC1580002
- Zoro # G2806203
- UPC # 043419925373
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20-7/8" |
Height | 14-1/4" |
Length | 71" |
Overall Depth | 20 7/8 in |
Overall Height | 14 1/4 in |
Overall Width | 71 in |
Description
Crossover Truck Box, Gloss Black, Single Lid, Overall Width 71 in, Overall Depth 20 7/8 in, Overall Height 14 1/4 in, Storage Capacity 9.2 cu ft, 16 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Drill-Resistant Push Button Locks, Includes Hardware, J-Bolt Kit, Storage Bins, Tray, Body Material Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Adjustable, Features Gear-Lock Self Adjusting Dual Rotary Lock System, Full-Width Lock Console, Self-Aligning Latch Pins
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC DEF Refractometer Kit, Exhaust, 12In (5025)
- AU-VE-CO PRODUCTS WIRE LOOM ROUTNG CLIP PK/25 (AV14546)
- PETROCHEM 1 gal Gear Oil Can 320 ISO Viscosity, 90 SAE, Clear (FOODSAFE GEAR FG-320-001)
- S & K PRODUCTS Qt Flex Spout Funnel (495)
- CRESCENT JOBOX Black Steel Underbed Box 30" x 18" x 18" (791982)
- CRESCENT JOBOX 61" Aluminum Extra Wide Truck Chest (PAH1424000)
- CRESCENT JOBOX Steel Single Lid Fullsize Crossover Truck Box (PSC1455000)
- CRESCENT JOBOX 88" Aluminum Topside Truck Box (573000)
- CRESCENT JOBOX 4 Drawer Long Floor Heavy-Duty Aluminum Drawer Storage - 48"W x 6"H x 50"L (1404980)
- CRESCENT JOBOX 58 1/2" White Steel Innerside Truck Box (PSN1452000)
- UWS UWS 69IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX LOW PROFILE MATTE BLACK (TBS-69-LP-MB)
- Crescent Jobox Truck Bed & Tailgate Accessories