Shop All Truck Boxes
Crescent Jobox
Aluminum Single Lid Compact Crossover Truck Box
Mfr # PAC1587000
Zoro # G7583746
product price: $583.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20-7/8"
- Color Silver
- Body Material Aluminum
- Finish Clearcoat
- Capacity 6.1 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Jobox
- MFR # PAC1587000
- Zoro # G7583746
- UPC # 043419925427
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20-7/8" |
Height | 11-1/4" |
Length | 61" |
Overall Width | 61 in |
Overall Depth | 20 7/8 in |
Overall Height | 11 1/4 in |
Description
If you are looking for a Crossover Truck Box, this Crescent PAC1587000 JOBOX Aluminum Single Lid Compact Truck Box is the perfect solution. It has a capacity of 6.1 cu ft and it will fit in most pickup trucks and crossover vehicles. This truck box has an overall depth of 20 7/8 in., which means it can hold a lot of cargo without taking up too much space. The lid type is single lid, which allows you to access your tools easily and quickly. With a width of 20-7/8", this silver aluminum truck box will not take up too much room in your vehicle. It features diamond tread aluminum body material as well as clearcoat finish that protects against corrosion and rusting. If you want to transport more items, then the Crescent PAC1587000 JOBOX Aluminum Single Lid Compact Truck Box is the ideal choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTEZUMA 30"W Aluminium, Silver Portable Tool Box, Brite, 18-1/4"H (ME300AL)
- POWEROPTIX Light LED 146 Series Amber (101-01461)
- SMITTYBILT SURE STEP REPLACEMENT PAD (PST-01)
- LISLE Ignition Spark Tester (50850)
- CRESCENT JOBOX 72" Steel Topside Truck Box (577000)
- CRESCENT JOBOX 58 1/2" Aluminum Innerside Truck Box (PAN1442000)
- CRESCENT JOBOX 88" Aluminum Topside Truck Box (573000)
- CRESCENT JOBOX 24" x 24" Underbed Mounting Brackets (229000)
- CRESCENT JOBOX Steel Gull Wing Fullsize Crossover Truck Box (PSC1460000)
- CRESCENT JOBOX White StorAll™ 9" Tall Heavy-Duty Steel Drawer Storage 12"W x 9"H x 48"L - 5" Deep Drawer (661980)
- UWS 96 X 18 X 18 UNDERBODY BOX (TBUB-96)
- Crescent Jobox Truck Boxes