Shop All Transfer Tanks
Crescent Jobox
88 Gallon White Low-Profile L-Shaped Steel Liquid Transfer Tank for Trucks
Mfr # 487000
Zoro # G7508733
product price: $793.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$793.99
Free 30-Day Returns
Key Features
- Color White
- Finish Powder-Coated
- Capacity 86 gal
- Includes Lockable Filler Cap and Coupler, Heavy-Duty Brackets
- Features 2 in NPT Reinforced Bungs, Built-In Lifting Rings, Drain Plug, Heavy-Duty Brackets, Lockable Filler Cap and Coupler, Safety Fill Capacity allows Space for the contents to Expand in Warm Weather, Interior Baffles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Jobox
- MFR # 487000
- Zoro # G7508733
- Country of Origin United States
- Category Transfer Tanks
Dimensions
Dimension C | 31 in |
Overall Height | 25 in |
Base Height | 6 1/2 in |
Dimension A | 54 in |
Overall Depth | 31 in |
Dimension D | 6 1/2 in |
Overall Width | 31 in |
Details
Color | White |
Finish | Powder-Coated |
Capacity | 86 gal |
Includes | Lockable Filler Cap and Coupler, Heavy-Duty Brackets |
Features | 2 in NPT Reinforced Bungs, Built-In Lifting Rings, Drain Plug, Heavy-Duty Brackets, Lockable Filler Cap and Coupler, Safety Fill Capacity allows Space for the contents to Expand in Warm Weather, Interior Baffles |
For Use With | Full Compact Trucks |
Material | Steel |
Mounting Style | Bolts To Truck Bed |
Shape | L-Shape |
Item | Transfer Tank |
Standards | DOT Compliant |
Thickness | 14 ga |
Compatible Fluid Type | Diesel Fuel |
Tank Capacity | 88 gal |
Compatible Vehicle Type | Compact Trucks |
Mount Type | Bolt |
Description
Transfer Tank, Material Steel, L-Shape, Overall Width 31 in, Overall Depth 31 in, Overall Height 25 in, Base Height 6 1/2 in, Capacity 86 gal, White, Mounting Style Bolts To Truck Bed, Standards DOT Compliant, For Use With Full Compact Trucks, Includes Lockable Filler Cap and Coupler, Heavy-Duty Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Oil - Engine, XO5W205Q3SP (XO5W205Q3SP)
- TIGER TOOL Leaf Spring Bushing Service Kit, No Adptr (15000)
- BAJA DESIGNS S8/IR Wire Harness w/Mode-2 Bar max 325 watts (640122)
- PRO THREAD Thread Repair Kits, UNF10-32 (3597-1032K)
- CRESCENT JOBOX 50 Gallon Square Aluminum Liquid Transfer Tank for Trucks (439000)
- CRESCENT JOBOX 100 Gallon White Rectangular Steel Liquid Transfer Tank for Trucks (484000)
- CRESCENT JOBOX 50 Gallon White Square Steel Liquid Transfer Tank for Trucks (485000)
- CRESCENT JOBOX 74 Gallon L-Shaped Tank with Removable Chest Aluminum Fuel-N-Tool™ Combo Tank With Chest (433000)
- CRESCENT JOBOX 36 Gallon White Vertical Fuel-N-Tool™ Ready Steel Liquid Transfer Tank for Trucks (486000)
- CRESCENT JOBOX 100 Gallon White L-Shaped Fuel-N-Tool™ Ready Steel Liquid Transfer Tank for 4-Door Trucks (498000)
- DEE ZEE AUX/TRNS TANK 110 GAL 48X24X24 (DZ91753X)
- Crescent Jobox Transfer Tanks