Shop All Jobsite Boxes
Crescent Jobox
Jobsite Field Office, Brown, 63 in W x 33 in D x 80 in H
Mfr # 1-510990
Zoro # G7233937
product price: $3,790.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$3,790.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Brown
- Width 63 in
- Depth 33 in
- Height 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Jobox
- MFR # 1-510990
- Zoro # G7233937
- UPC # 043419956445
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 63 in |
Depth | 33 in |
Height | 80 in |
Nominal Outside Width | 33 in |
Nominal Outside Height | 80 in |
Nominal Outside Depth | 63 in |
Overall Height | 80 in |
Overall Width | 63 in |
Overall Depth | 33 in |
Overall Height with Lid Open | 76 1/2 in |
Description
Jobsite Field Office, Body Finish Matte, Body Gauge 16 ga, Color Brown, Features (11) Built-In Bins for Organization While on The Job; Perfect Desk Height for Comfort While Working; Slide-Out Bottom Shelf for Easy Access to Items, Includes Casters Yes, Jobsite Storage Type Jobsite Field Office, Lid Style Front Closure, Locking System Padlockable, Recessed, Material Steel, Number of Doors 3, Number of Shelves 11, Overall Depth 33 in, Overall Height 80 in, Overall Height with Lid Open 76 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1-13/16 Inch Angle Head Open End Wrench (WAE83046)
- MARSHALLTOWN PREMIER Notched Trowel, U-Handle, 1/2" x 1/2" x 2" (5776SD)
- JONARD TOOLS Wire Loop Puller, Aluminum, 8-1/2 In L, Red (JIC-2257M)
- MITUTOYO Test Indicator Set, Swl Hd, 0 to 0.100 In (513-504-10T)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 48 in W x 31 in D x 57 in H (2D-681990)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 60 in W x 31 in D x 39 in H (2-688990-01)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 60 in W x 24-1/4 in D x 60-3/4 in H (1-697990)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 49 in W x 26-7/8 in D x 40-5/8 in H (677990)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 74 in W x 35 in D x 64 in H (2-685990-01)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 30 in W x 20 in D x 19-3/4 in H (2-651990)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 36 in W x 20 in D x 27-1/2 in H (2-652990)
- Crescent Jobox Jobsite Boxes