Shop All Jobsite Boxes
Crescent Jobox
Jobsite Cabinet, Brown, 72 in W x 24 in D x 60-3/4 in H
Mfr # 1-693990
Zoro # G7589242
product price: $1,953.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$1,953.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Brown
- Width 72 in
- Depth 24 in
- Height 60-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Jobox
- MFR # 1-693990
- Zoro # G7589242
- UPC # 043419942172
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 72 in |
Depth | 24 in |
Height | 60-3/4 in |
Nominal Outside Width | 72 in |
Nominal Outside Depth | 24 in |
Padlock Shackle Max. Dia. | 1 in |
Nominal Outside Height | 61 in |
Overall Width | 72 in |
Overall Height | 61 in |
Overall Depth | 24 in |
Overall Height with Lid Open | 61 in |
Maximum Padlock Shackle Diameter | 1 in |
Description
Jobsite Cabinet, Body Finish Matte, Body Gauge 16 ga, Color Brown, Features Heavy-Duty Galvanized Movable Bin Dividers; Over 40 ft. of Shelving Built into Doors for Holding Smaller Items, Handle Type Recessed, Includes (12) Adjustable Galvanized Steel Dividers, Includes Casters No, Jobsite Storage Type Jobsite Cabinet, Locking System Padlockable, Material Steel, Maximum Padlock Shackle Diameter 1 in, Number of Doors 2, Number of Shelves 11, Overall Depth 24 in, Overall Height 61 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 2 in. Econ Plastic Putty Knife 05520 (5520)
- MORSE Reciprocating Blade, RECIP BIM MET , PK5, 5 PK (RB1214T05)
- KIPP Star Grip Similar To DIN6336 D=M06, D1=32 H=20, Form:K, Thermoset High Polish Black, Comp:Steel (K0152.23206)
- TEKTON Combination Wrench Set, 8-Piece (25-32 mm) (WCB90203)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 62 in W x 30 in D x 63 in H (692990)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 48 in W x 31 in D x 57 in H (2D-681990)
- CRESCENT JOBOX Slope Lid Jobsite Chest, Site-Vault Security, 16 ga Steel, 32.7 cu ft, 60" W x 30" D x 39.5" H (1-680990)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 49 in W x 26-7/8 in D x 40-5/8 in H (677990)
- CRESCENT JOBOX Jobsite Field Office, Brown, 63 in W x 33 in D x 80 in H (1-510990)
- CRESCENT JOBOX 48" Site-Vaultâ„¢ Heavy Duty Chests with Drawer (2D-656990)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 60 in W x 31 in D x 39 in H (2-688990-01)
- Crescent Jobox Jobsite Boxes