Shop All Jobsite Boxes
Crescent Jobox
Drop-Front Jobsite Box, Brown, 60 in W x 31 in D x 45 in H
Mfr # 1-657990
Zoro # G7597493
product price: $1,667.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,667.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Brown
- Width 60 in
- Depth 31 in
- Height 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Jobox
- MFR # 1-657990
- Zoro # G7597493
- UPC # 043419941229
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 60 in |
Depth | 31 in |
Height | 45 in |
Nominal Outside Depth | 31 in |
Padlock Shackle Max. Dia. | 3/8 in |
Nominal Outside Height | 45 in |
Nominal Outside Width | 60 in |
Overall Width | 60 in |
Overall Height | 45 in |
Overall Depth | 31 in |
Overall Height with Lid Open | 72 7/8 in |
Maximum Padlock Shackle Diameter | 3/8 in |
Description
When you need to keep your tools organised, the Crescent JoBox is a great option. It has a large storage capacity and several features that make it stand out from other jobsite boxes. With 41.5 cu ft of storage space, this jobsite box can hold all your tools and accessories in one place. The drop front design allows for easy access to your items without having to remove them from the bin first. The steel construction is 16 gauge and resists scratches and corrosion, giving you a durable product that will last for years. The brown colour of the steel matches any decor in the workplace or on job sites, making it an aesthetically pleasing addition to any area where it's placed. If you are looking for a high quality drop front jobsite box with ample storage space, then look no further than the Crescent JoBox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Left-Hand Helix Jobber Length Drill Set Chicago-Latrobe 150L Bright HSS LHS/LHC, 21-Piece (69882)
- HANSEN Metric Socket Tray for 1/4" Drive Sockets, Orange (1406)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 5/8 (49740)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 6PC NF RETHREADER TAP SET (KH2586)
- CRESCENT JOBOX Drop-Front Piano Box, Brown, 48.9 cu ft, 60" W x 31" D x 51" H (2-683990-01)
- CRESCENT JOBOX Mesh Cabinet, Brown, 65 in W x 33 in D x 55 in H (1-400990)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 48 in W x 24 in D x 30-3/4 in H (2-654990)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 60.3 cu ft, 74" W x 31" D x 51" H (2-689990-01)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 48 in W x 30 in D x 36-3/4 in H (2-656990)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 72 in W x 24 in D x 60-3/4 in H (1-693990)
- GREENLEE Storage Box, Green, 32 in W x 19 in D x 14 in H (1332)
- Crescent Jobox Jobsite Boxes