Shop All Truck Boxes
Crescent Jobox
4 Drawer Long Floor Heavy-Duty Aluminum Drawer Storage - 48"W x 6"H x 50"L
Mfr # 1404980
Zoro # G3096161
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,768.49
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 48 in
- Color Silver
- Finish Tread Plate
- Depth 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent Jobox
- MFR # 1404980
- Zoro # G3096161
- UPC # 043419931657
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 48 in |
Depth | 50 in |
Height | 6 in |
Overall Width | 48 in |
Overall Depth | 50 in |
Overall Height | 6 in |
Drawer Width | 48 in |
Description
Truck/Van Storage Drawer, Length 50 In, Width 48 In, Height 6 In, Material Aluminum, 0.125 Gauge, Number of Drawers 4, Number of Dividers 5 Per Drawer, Silver, Treadplate Finish, Locking System Latch, Capacity 75 Lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Ford Valve Spring Compressor - 3.0L (CTA5042)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 25% VLT (24” in x 50’ ft Roll) (425-305)
- CRC Natural Degreaser, Citrus-Based, 20 oz Aerosol Spray Can, Ready To Use, Solvent Based, C1 (14005)
- GROTE Stop/Tail/Turn Lamp, Red (53452)
- CRESCENT JOBOX 61" Aluminum Extra Wide Truck Chest (PAH1424000)
- CRESCENT JOBOX White StorAll™ 9" Tall Heavy-Duty Steel Drawer Storage 12"W x 9"H x 48"L - 5" Deep Drawer (661980)
- CRESCENT JOBOX 6 Drawer Short Floor Heavy-Duty Aluminum Drawer Storage 36"W x 12"H x 26"L (1406980)
- CRESCENT JOBOX 61" Aluminum Fullsize Truck Chest (PAH1420000)
- CRESCENT JOBOX 72" Steel Topside Truck Box (577000)
- CRESCENT JOBOX Aluminum Single Lid Fullsize Super Deep Crossover Truck Box (PAC1585000)
- RKI STEEL UNDERBODY 96X18X18 2 DOORS BLK (H961818-2)
- Crescent Jobox Truck Boxes