Shop All Workbench Accessories
Crescent Jobox
4-1/2" Deep Replacement Drawer for Rolling Work Bench Models 677 & 678
Mfr # 610990
Zoro # G6105845
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Rolling Work Bench
- Product Type Drawer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Jobox
- MFR # 610990
- Zoro # G6105845
- UPC # 043419911307
- Country of Origin United States
- Category Workbench Accessories
Details
Item | Drawer |
Material | Steel |
Type | Rolling Work Bench |
Product Type | Drawer |
Description
Drawer, Product Type Drawer, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 12 Gallon, 23"Wx18"Dx35"H (SC12F)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (F4711-12HG)
- GLOBAL EQUIPMENT 110 Gal Drum Storage Safety Cabinet-Manual Close w/ Rollers (EDZ-110)
- ECONOCO Adjustable Ballet Bar (BQBBADJ)
- BOSTONTEC Articulating Monitor Arm, Fixed Height, 18 lb cap, GRY (FPDA)
- TENNSCO Stringer, 60 W x 1 D x 5 in. H, Gray (WBS-60 MED GREY)
- PRO-LINE Tool Suspension Frame, 60 x 2 x 2H, Beige (LTF60)
- GLOBAL INDUSTRIAL Shop Desk Cabinet Riser Kit, 12W x 12D x 44-1/2H, Blue (249623)
- TENNSCO Shelf Riser, 72 W x 10-1/2 D x 18 H, Gray (R-107218)
- TENNSCO Shelf Riser, 48 W x 10-1/2 D x 12 H, Gray (R-1048)
- SANDUSKY LEE Shelf, 36 In. W x 18 In. D, Putty (CA10361800-07)
- Crescent Jobox Workbench Components