Shop All Transfer Tanks
Crescent Jobox
100 Gallon White L-Shaped Fuel-N-Tool™ Ready Steel Liquid Transfer Tank for 4-Door Trucks
Mfr # 498000
Zoro # G2872432
product price: $831.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$831.99
Free 30-Day Returns
Key Features
- Overall Height 25 in
- Capacity 98 gal
- Color White
- For Use With Short Bed Trucks
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Jobox
- MFR # 498000
- Zoro # G2872432
- Country of Origin United States
- Category Transfer Tanks
Dimensions
Overall Height | 25 in |
Overall Width | 60 in |
Overall Depth | 33 in |
Dimension A | 60 1/4 in |
Dimension C | 33 in |
Dimension D | 7 1/2 in |
Base Height | 7 1/2 in |
Details
Item | Transfer Tank |
Capacity | 98 gal |
Color | White |
For Use With | Short Bed Trucks |
Material | Steel |
Shape | L-Shape |
Mounting Style | Bolts To Truck Bed |
Includes | Brackets, Lockable Filler Cap and Coupler |
Standards | DOT Compliant |
Features | 2 in NPT Reinforced Bungs, Built-In Lifting Rings, Drain Plug, Heavy-Duty Brackets, Lockable Filler Cap and Coupler, Safety Fill Capacity allows Space for the contents to Expand in Warm Weather |
Finish | Clearcoat |
Tank Capacity | 100 gal |
Thickness | 14 ga |
Mount Type | Bolt |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Type | Full-Size Trucks |
Description
Transfer Tank, Material Steel, L-Shape, Overall Width 60 in, Overall Depth 33 in, Overall Height 25 in, Base Height 7 1/2 in, Capacity 98 gal, White, Mounting Style Bolts To Truck Bed, Standards DOT Compliant, For Use With Short Bed Trucks, Includes Brackets, Lockable Filler Cap and Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJE PREMIUM CAR CARE Prep Spray 16oz - Surface Prep Spray - Safe on all Surfaces (50009)
- STEELMAN Oil Filter Housing Wrench for Toyota and Lexus 6 and 8-Cylinder engines (64.5mm x 14 Flute) (99462)
- FCS AUTOMOTIVE Complete Strut Assembly, 1336347L (1336347L)
- ANCOR Heavy Duty Lugs - 2 Gauge Wire - 3/8" Post - 2-Pack (252266)
- CRESCENT JOBOX 100 Gallon White Rectangular Steel Liquid Transfer Tank for Trucks (484000)
- CRESCENT JOBOX 100 Gallon L-Shaped Aluminum Liquid Transfer Tank for Trucks (437000)
- CRESCENT JOBOX 88 Gallon White Low-Profile L-Shaped Steel Liquid Transfer Tank for Trucks (487000)
- CRESCENT JOBOX 50 Gallon White Square Steel Liquid Transfer Tank for Trucks (485000)
- CRESCENT JOBOX 36 Gallon White Vertical Fuel-N-Tool™ Ready Steel Liquid Transfer Tank for Trucks (486000)
- CRESCENT JOBOX 100 Gallon White L-Shaped Steel Liquid Transfer Tank for Trucks (480000)
- JOHNDOW INDUSTRIES John Dow Industries 58-Gallon Diesel Carry Tank, JDI-AFT58 (JDI-AFT58)
- Crescent Jobox Transfer Tanks