Shop All Transfer Tanks
Crescent Jobox
100 Gallon L-Shaped Aluminum Liquid Transfer Tank for Trucks
Mfr # 437000
Zoro # G2752321
product price: $973.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$973.99
Free 30-Day Returns
Key Features
- Overall Height 25 in
- Capacity 99 gal
- Color Silver
- For Use With Full Size Trucks
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Jobox
- MFR # 437000
- Zoro # G2752321
- UPC # 00043419917408
- Country of Origin United States
- Category Transfer Tanks
Dimensions
Overall Height | 25 in |
Overall Width | 31 in |
Overall Depth | 31 in |
Dimension A | 57 1/2 in |
Base Height | 9 in |
Dimension C | 31 in |
Dimension D | 9 in |
Details
Item | Transfer Tank |
Capacity | 99 gal |
Color | Silver |
For Use With | Full Size Trucks |
Material | Aluminum |
Shape | L-Shape |
Standards | DOT Compliant |
Includes | (4) Brackets |
Mounting Style | Bolts To Truck Bed |
Features | 2 in NPT Reinforced Bungs, Lockable Filler Cap and Coupler, Two Full Center Baffles |
Finish | Clearcoat |
Tank Capacity | 100 gal |
Thickness | 0.125 ga |
Compatible Vehicle Type | Full-Size Trucks |
Mount Type | Bolt |
Compatible Fluid Type | Diesel Fuel |
Description
Transfer Tank, Material Aluminum, L-Shape, Overall Width 31 in, Overall Depth 31 in, Overall Height 25 in, Base Height 9 in, Capacity 99 gal, Silver, Mounting Style Bolts To Truck Bed, Standards DOT Compliant, For Use With Full Size Trucks, Includes (4) Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEGUARD Welded Inline Bottle Jack, Steel, 4 Ton Capacity (61040)
- BALDWIN FILTERS Fuel Filter, 7-15/32 x 4-1/4 x 7-15/32 In (BF9811-SP)
- SCANSTRUT ScanPod SPD-13-W Deck Pod for displays up to 13" (SPD-13-W)
- SUNEX Air Hydraulic Bottle Jack, 20Ton (4420AH)
- CRESCENT JOBOX 36 Gallon White Vertical Fuel-N-Tool™ Ready Steel Liquid Transfer Tank for Trucks (486000)
- CRESCENT JOBOX 100 Gallon White L-Shaped Fuel-N-Tool™ Ready Steel Liquid Transfer Tank for 4-Door Trucks (498000)
- CRESCENT JOBOX 50 Gallon Square Aluminum Liquid Transfer Tank for Trucks (439000)
- CRESCENT JOBOX 74 Gallon L-Shaped Tank with Removable Chest Aluminum Fuel-N-Tool™ Combo Tank With Chest (433000)
- CRESCENT JOBOX 100 Gallon White Rectangular Steel Liquid Transfer Tank for Trucks (484000)
- CRESCENT JOBOX 50 Gallon White Square Steel Liquid Transfer Tank for Trucks (485000)
- JOHNDOW INDUSTRIES John Dow Industries 106-Gallon Diesel Carry Tank, JDI-AFT106 (JDI-AFT106)
- Crescent Jobox Transfer Tanks