Shop All Cutter Parts
Crescent H.K. Porter
Wire Rope Ratchet Cutter
Mfr # 8690TN
Zoro # G7397293
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Fits Brand H.K. Porter
- Impact Rated No
- For Use With Mfr. Model Number 8690TN
- Features Blades Hold and Lock Material in Place During the Cut, Cuts Aircraft Cable, EHS Guy Strand, Wire Rope and Stainless Steel Cable up to 5/8 in thick, Cuts All Strands with Minimal Crushing or Distortion, Increased Mechanical Advantage Compared to Manual Cutters, Ratchet-Type Jaws with Notched Shear-Cut Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent H.K. Porter
- MFR # 8690TN
- Zoro # G7397293
- UPC # 037103923547
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Length | 36 in |
For Maximum Diameter Stainless Steel | 5/8 in |
For Maximum Diameter Medium Steel | 5/8 in |
For Maximum Diameter Data Cable | 5/8 in |
For Maximum Diameter Copper Electrical Cable | 5/8 in |
For Maximum Diameter Aluminum Electric Cable | 5/8 in |
For Maximum Diameter Soft Steel | 5/8 in |
For Maximum Diameter Hard Steel | 5/8 in |
For Maximum Diameter ACSR Conductor | 5/8 in |
Details
Fits Brand | H.K. Porter |
Item | Wire Rope Ratchet Cutter |
Impact Rated | No |
For Use With Mfr. Model Number | 8690TN |
Features | Blades Hold and Lock Material in Place During the Cut, Cuts Aircraft Cable, EHS Guy Strand, Wire Rope and Stainless Steel Cable up to 5/8 in thick, Cuts All Strands with Minimal Crushing or Distortion, Increased Mechanical Advantage Compared to Manual Cutters, Ratchet-Type Jaws with Notched Shear-Cut Blades |
Cutting Action | Shear |
Cutter Type | Ratcheting Cable Cutter |
Handle Material | Steel |
Grip Material | Rubber |
Material Application | Aircraft Cable, Stainless Steel Cable, Wire Rope |
Includes Cushioned Grip | Yes |
For Wire/Cable Type | Wire Rope |
Ratcheting Jaw | Yes |
Handle Color | Red |
Insulated | No |
Description
Wire Rope Ratchet Cutter, Cutter Type Ratcheting Cable Cutter, Cutting Action Shear, Features Blades Hold and Lock Material in Place During the Cut, Cuts Aircraft Cable, EHS Guy Strand, Wire Rope and Stainless Steel Cable up to 5/8 in thick, Cuts All Strands with Minimal Crushing or Distortion, Increased Mechanical Advantage Compared to Manual Cutters, Ratchet-Type Jaws with Notched Shear-Cut Blades, For Maximum Diameter Hard Steel 5/8 in, For Maximum Diameter Stainless Steel 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rail, 11-Piece (3/8-1 in.) (SHD92101)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19036)
- AMPCO SAFETY TOOLS Striking Wrench, 46mm, 9-1/16" L (WS-46)
- DYNAMIC Tools 3/8" Drive 9 Piece Standard Length, Torx® Socket Set, T15 - T55 (D010018)
- CRESCENT H.K. PORTER Cutterhead, Center Cut (9113C)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2G976/2G978, #0 (0013C)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H053 (1413C)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H035, #5 (0513C)
- CRESCENT H.K. PORTER R9190 REPAIR KIT FOR 9190 (R9190)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H021/2H023, #3 (0313C)
- KNIPEX Spare Blades for Cable Stripper (16 49 150)
- Crescent H.K. Porter Hand Tool Parts