Shop All Air Cut-Off Tools
This Product is Discontinued
Crescent H.K. Porter
Light duty, Clipper Cut (Discontinued)
Mfr # 9190NE
Zoro # G0606910
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duty Light
- CFM @ Full Load 8.0
- Required Pressure 80 to 120 psi
- Variable Speed Yes
- Speed Control Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent H.K. Porter
- MFR # 9190NE
- Zoro # G0606910
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Overall Length | 18 3/8 in |
Details
Item | Air Clipper Cutter |
Duty | Light |
CFM @ Full Load | 8.0 |
Required Pressure | 80 to 120 psi |
Variable Speed | Yes |
Speed Control | Lever |
Duty Rating | Light Duty |
Features | Cutting Controlled by Manual Pressure |
Air Pressure | 120 psi |
Power Source | Air Powered |
Description
Air Clipper Cutter, Duty Rating Light Duty, Speed Control Lever, Power Source Air Powered, Air Pressure 120 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.