Shop All Cable and Wire Cutters
Crescent H.K. Porter
Guy Strand Ratchet Cutter
Mfr # 8690CK
Zoro # G0887778
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts EHS Guy Strand, Mild Steel Rods and Bolts, and Similar Materials
- Overall Length 28"
- Cutting Action Shear Cut
- Features Notched Shear-Cut Blades Hold Material Firmly in Place While Ratchet and Chain Produce Easy, Progressive Cuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent H.K. Porter
- MFR # 8690CK
- Zoro # G0887778
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 28" |
Details
Primary Application | Cuts EHS Guy Strand, Mild Steel Rods and Bolts, and Similar Materials |
Cutting Action | Shear Cut |
Features | Notched Shear-Cut Blades Hold Material Firmly in Place While Ratchet and Chain Produce Easy, Progressive Cuts |
Item | Ratchet Cutterguy Strand |
Description
Ratchet Cutterguy Strand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 20V MAX* Lithium Drill/Driver (BDCDD120C)
- LENOX Band Saw Blade, 17 ft. L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel (1806830)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/32, 9/16 Cut L (13571)
- QUALTECH Screw Extractor Set, 5 Piece, For Use With Up to 34 Screws, Carbon Steel, Bright (DEWEZS1-5)
- CRESCENT H.K. PORTER Hard Cable Ratchet Cutter (8690FH)
- CRESCENT H.K. PORTER 14" Ratchet Cutter (6990FS)
- CRESCENT H.K. PORTER Heavy Duty, Center Cut (9290C)
- CRESCENT H.K. PORTER PowerPivot(TM) Center Cut Double Compoun (0290MCP)
- CRESCENT H.K. PORTER 25-1/2" Shear Type Hand Operated Cutter (0290FCS)
- CRESCENT H.K. PORTER Compact Bolt Cutter with Center Cut Blades and Plastic Dipped Handles (0890MC)
- KNIPEX ACSR Cable Cutter, 13 1/2" Ratcheting AC (95 32 340 SR US)
- Crescent H.K. Porter Cable and Wire Cutters