Shop All Cutter Parts
Crescent H.K. Porter
Cutterhead, Center Cut
Mfr # 9113C
Zoro # G7324414
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand H.K. Porter
- For Use With Mfr. Model Number 9290C
- Impact Rated No
- Compatible with Manufacturer Model Number 9290C
- For Maximum Diameter Soft Steel 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent H.K. Porter
- MFR # 9113C
- Zoro # G7324414
- UPC # 037103923974
- Country of Origin United States
- Category Cutter Parts
Dimensions
For Maximum Diameter Soft Steel | 5 in |
For Maximum Diameter Hard Steel | 5 in |
For Maximum Diameter Medium Steel | 5 in |
Details
Fits Brand | H.K. Porter |
For Use With Mfr. Model Number | 9290C |
Item | Cutterhead |
Impact Rated | No |
Compatible with Manufacturer Model Number | 9290C |
Compatible with Manufacturer Model Number [NEW] | 9290C |
Compatible Manufacturer Part Number | 9290C |
Compatible with Manufacturer Part Number | 9290C |
Compatible Grainger Part Number | 24G801 |
Compatible Manufacturer Model Number | 9290C |
For Use with Mfr. Model Number | 9290C |
Description
Cutterhead, Compatible with Grainger Part Number 24G801, Compatible with Manufacturer Model Number 9290C, For Maximum Diameter Hard Steel 5 in, For Maximum Diameter Medium Steel 5 in, For Maximum Diameter Soft Steel 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Grout Float, Synthetic Rubber, 12inLx5inW (ST128)
- CLE-LINE Cobalt Annular Cutter, 2 5/16" L (C34133)
- PROTO 3/8" Drive Ratchet Repair Kit, Black Oxide (J5249XLRK-TT)
- BOSCH Impact Driver, 12V DC, 5 3/8" L (PS42N)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H007/2H013, #2 (0213C)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2G992/2G994 (0113C)
- CRESCENT H.K. PORTER Cutterhead (8613FH)
- CRESCENT H.K. PORTER R9190 REPAIR KIT FOR 9190 (R9190)
- CRESCENT H.K. PORTER Wire Rope Ratchet Cutter (8690TN)
- CRESCENT H.K. PORTER 9213C Cutterhead (9213C)
- RIDGID Wheel- Cutter E3469 Blister, PK2 (41317)
- Crescent H.K. Porter Hand Tool Parts