Shop All Cutter Parts
Crescent H.K. Porter
Cutter Head Assembly For 2H021/2H023, #3
Mfr # 0313C
Zoro # G3248612
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 0390FC, 0390MC
- Type 3 Center Cut
- For Use With 0390MC, Mfr. No. 0390FC
- Impact Rated No
- For Maximum Diameter Hard Steel 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent H.K. Porter
- MFR # 0313C
- Zoro # G3248612
- UPC # 037103908599
- Country of Origin United States
- Category Cutter Parts
Dimensions
For Maximum Diameter Hard Steel | 1/2 in |
For Maximum Diameter Soft Steel | 9/16 in |
For Maximum Diameter Medium Steel | 9/16 in |
Details
For Use With Mfr. Model Number | 0390FC, 0390MC |
Type | 3 Center Cut |
For Use With | 0390MC, Mfr. No. 0390FC |
Item | Replacement Cutter Head |
Impact Rated | No |
Compatible with Manufacturer Model Number | 0390FC, 0390MC |
Compatible with Manufacturer Part Number | 0390FC, 0390MC |
Compatible with Manufacturer Model Number [NEW] | 0390FC, 0390MC |
Compatible Grainger Part Number | 2H021, 2H023 |
Compatible Manufacturer Part Number | 0390FC, 0390MC |
Compatible Manufacturer Model Number | 0390FC, 0390MC |
For Use with Mfr. Model Number | 0390FC, 0390MC |
Description
The Crescent H. K. Porter 0313C Cutter Head Assembly is the replacement part you need to restore your cutter quickly and easily. This 3-Center Cut Cutter Head Assembly is compatible with Mfr. Model Number 0390FC, 0390MC. It also fits Type 3 Center Cut, For Use With 0390MC, Mfr. No. 0390FC models only. The Crescent H. K. Porter 0313C Cutter Head Assembly will help you complete all your projects quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points (40701)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T100X)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4130)
- CTA MANUFACTURING Vag 5Pc. Brake Caliper Socket Set (5035)
- CRESCENT H.K. PORTER Wire Rope Ratchet Cutter (8690TN)
- CRESCENT H.K. PORTER 9213C Cutterhead (9213C)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H053 (1413C)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2G976/2G978, #0 (0013C)
- CRESCENT H.K. PORTER Cutterhead (8613FH)
- CRESCENT H.K. PORTER R9190 REPAIR KIT FOR 9190 (R9190)
- MALCO Shear Blade for 1ELH9 Shear (TSHDRB)
- Crescent H.K. Porter Cutter Parts