Shop All Cutter Parts
Crescent H.K. Porter
Cutter Head Assembly For 2H007/2H013, #2
Mfr # 0213C
Zoro # G2702935
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 0290MC, Mfr. No. 0290FC
- Impact Rated No
- Type 2 Center Cut
- For Use With Mfr. Model Number 0290FC, 0290MC
- For Maximum Diameter Hard Steel 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent H.K. Porter
- MFR # 0213C
- Zoro # G2702935
- UPC # 037103907578
- Country of Origin United States
- Category Cutter Parts
Dimensions
For Maximum Diameter Hard Steel | 1/2 in |
For Maximum Diameter Medium Steel | 1/2 in |
For Maximum Diameter Soft Steel | 1/2 in |
Details
For Use With | 0290MC, Mfr. No. 0290FC |
Impact Rated | No |
Type | 2 Center Cut |
Item | Replacement Cutter Head |
For Use With Mfr. Model Number | 0290FC, 0290MC |
Compatible with Manufacturer Model Number | 0290FC, 0290MC |
Compatible with Manufacturer Model Number [NEW] | 0290FC, 0290MC |
Compatible Manufacturer Part Number | 0290FC, 0290MC |
Compatible with Manufacturer Part Number | 0290FC, 0290MC |
Compatible Grainger Part Number | 2H007, 2H013 |
Compatible Manufacturer Model Number | 0290FC, 0290MC |
For Use with Mfr. Model Number | 0290FC, 0290MC |
Description
Replacement Cutter Head, Compatible with Grainger Part Number 2H007, 2H013, Compatible with Manufacturer Model Number 0290FC, 0290MC, For Maximum Diameter Hard Steel 1/2 in, For Maximum Diameter Medium Steel 1/2 in, For Maximum Diameter Soft Steel 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 90 Deg (44 21 J11 SBA)
- MILWAUKEE TOOL 3/4" Titanium Silver and Deming Bit (48-89-4640)
- PROTO SKT IMP 3/8DR 7/16 6PT (PO7214H)
- BONDHUS Hollow Shaft Nut Driver 1/4In (38412)
- CRESCENT H.K. PORTER 9213C Cutterhead (9213C)
- CRESCENT H.K. PORTER R9190 REPAIR KIT FOR 9190 (R9190)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H053 (1413C)
- CRESCENT H.K. PORTER Cutterhead, Center Cut (9113C)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2G992/2G994 (0113C)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H021/2H023, #3 (0313C)
- WESTWARD Slide, 16 in., PR (GGS_51246)
- Crescent H.K. Porter Hand Tool Parts