Shop All Strapping Cutters
Crescent H.K. Porter
9" Steel Strap Cutter
Mfr # 0990T
Zoro # G1942857
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Operation Type 1 Handed
- Tool Strength Heavy Duty
- Fits Strap Width 3/4 in
- Fits Strap Tensile .035
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent H.K. Porter
- MFR # 0990T
- Zoro # G1942857
- UPC # 037103912053
- Country of Origin United States
- Category Strapping Cutters
Dimensions
Fits Strap Width | 3/4 in |
Overall Length | 9 in |
Strap Width | 3/4" |
Tool Length | 9" |
Details
Tool Operation Type | 1 Handed |
Tool Strength | Heavy Duty |
Fits Strap Tensile | .035 |
Tool Weight | 1 lb |
Strap Gauge | 0.035" |
Handle Type | Spring Action Cushion Grip |
Item | Strapping Cutter |
Material | Black Oxide Finish, Drop Forged Alloy Steel |
Construction | Drop Forged Alloy Steel, Black Oxide Finish |
Handle Covering Material | Plastic |
Tool Type | Cutter Tool |
Weight | 1 lb. |
Handle Grip | Yes |
Compatible Strapping | Steel Strapping |
Color | Black, Red |
Description
Strapping Cutter, Tool Operation Type 1 Handed, Tool Strength Heavy Duty, Fits Strap Width 3/4 in, Fits Strap Tensile .035, Overall Length 9 in, Tool Weight 1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Easy Select Dater, Self-Inking, Black (011091)
- TAPE LOGIC Tape Logic® Labels, "Consumer Commodity ORM-D-AIR", 1 3/8" x 2 1/4", Blue/White, 500/Roll (DL7010)
- GHENT Rubber Bulletin Board 48-1/2" x 96-1/2", Black (ATR48-BK)
- ZEBRA PEN Mechanical Pencil, 0.5mm, PK12 (52310)
- CRESCENT H.K. PORTER 12" Steel Strap Cutter (1290G)
- CRESCENT H.K. PORTER 24 in Heavy Duty Steel Strap Cutter for Straps Up to 2 in (2690GP)
- TEKNIKA STRAPPING SYSTEMS HD Strapping Cutter with Grips, 3/8”- 3/4"x.035” (H-201)
- MIP Cutter, Steel Strapping (MIP-2300)
- VESTIL Steel Strapping Cutter, 5/8" Strapping (PKG-PS)
- VESTIL Steel Strapping Cutter, 0.375-1" (PKG-C-1)
- VESTIL Steel Strapping Sealer, 3/8-1/2 Width (PKG-SS-SM)
- Crescent H.K. Porter Strapping